Liesel Commercial Wooden Classic Ladderback Swivel Barstool w/Solid Wood Seat, Gray Wash Walnut
Mfr # ES-UN-31WS-29-GY-GG
Zoro # G910369980
Key Features
- Overall Width 18.25 in
- Overall Length 24 in
- Material Asian Hardwood
- Capacity 300 lbs
Product Information
- Brand Flash Furniture
- MFR # ES-UN-31WS-29-GY-GG
- Zoro # G910369980
- UPC # 840196377117
- Country of Origin Malaysia
- Category Bar Height Stools
Dimensions
Overall Width | 18.25 in |
Overall Length | 24 in |
Details
Color | Gray Wash Walnut |
Material | Asian Hardwood |
Capacity | 300 lbs |
Description
Add traditional style to any home or business with this wooden counter height swivel stool. The classic ladderback design has old school charm with a fresh outlook. The integrated footrest provides pressure relief for your legs and the sturdy, solid wood frame holds up to 300 lbs. static weight. The 360° swivel seat makes for easy conversation and movement while the fixed floor glides prevent damage to hard flooring surfaces. Cleanup is easily achieved with a dry cloth and assembly is a breeze with the included tools and step-by-step instructions. Also available in counter height, this dining stool would make a perfect addition to any commercial or residential space.
- •Classic Style Commercial Grade Ladderback Swivel Bar Height Stool
- •Gray Wash Walnut Finish
- •Integrated Footrest Relieves Pressure From the Legs
- •Solid Hardwood Frame Holds up to 225 LBS. Static Weight
- •Wipe Clean with a Dry Cloth
- •Assembles in 30 Minutes or Less
- •Available in Counter or Bar Height
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE FABRICS Regal Sun Shade, Pole and Hand Crank Sys (UP77.68.55)
- TENNSCO Letter Size Add-On Unit (1288AC)
- TENNSCO 36" W Laterial File Cabinet, Black (LPL3648L40 BLACK)
- OFFICESOURCE Value Collection Armless, Sled Base Guest Chair with Black Frame (2709FBK)
- FLASH FURNITURE Liesel Commercial Wooden Classic Ladderback Swivel Barstool w/Solid Wood Seat, Antique White Wash (ES-UN-31WS-29-WH-GG)
- FLASH FURNITURE Metal Barstool, 30", Orange, Finish: Powder-Coated (CH-31320-30GB-OR-WD-GG)
- FLASH FURNITURE Distressed Blue Metal Stool, Material: metal (ET-3534-30-AB-GG)
- FLASH FURNITURE 2 Pack Black LeatherSoft Barstools with Footrest (AY-S01-BK-GG)
- FLASH FURNITURE Black Metal Stool with Black Poly Seat (ET-3534-30-BK-PL1B-GG)
- FLASH FURNITURE 30" High Metal Indoor Stackable Bar Stool, Silver, PK4 (4-ET-31320-30-SV-R-GG)
- ALATERRE FURNITURE Natick Bar Height Stool, White (ANNI04FDC)
- Flash Furniture Bar Height Stools