Shop All Task Chairs
Flash Furniture
Leather Task Chair, Black
Mfr # CH-197220X000-BK-GG
Zoro # G9490221
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Seat Material Leather
- Color Black
- Adjustable Swivel
- Style Task Chair
Product Information
- Brand Flash Furniture
- MFR # CH-197220X000-BK-GG
- Zoro # G9490221
- UPC # 889142531159
- Country of Origin China
- Category Task Chairs
Details
Office Chair Style | Task Chair |
Seat Material | Leather |
Color | Black |
Adjustable | Swivel |
Style | Task Chair |
Description
When it's time to hit the books to study for that upcoming exam, this swivel desk chair fits perfectly under dorm room desks. The mid-back chair is upholstered in LeatherSoft material that blends leather and polyurethane for added softness and durability. The lever controls the seat height and when pulled out allows you to rock and recline. Turn the tilt tension adjustment knob located underneath the seat to increase or decrease the amount of force needed to rock and recline. Group study sessions and daily work assignments flow with ease while working on this computer chair. Providing exceptional value for today's modern office, our Fundamental Seating will afford you the opportunity to purchase office seating for your entire staff.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Fabric Task Chair, 18" to 23", No Arms, Black (LAS-F-TLC-WW-BLACK)
- LIVABLISS Positano PSN-2305 Machine Crafted Area Rug (PSN2305-5373)
- KASON Spring Kit for 1255,1256,1255-1 Series (11255000001)
- ARCHITECTURAL PRODUCTS BY OUTWATER 3 in x 6-3/4 in Unfinished Hardwood Round Bun Foot (3P5.11.00055)
- FLASH FURNITURE Fabric Task Chair, 21 1/2-, No Arm, Back, Seat, Frame: Black (WL-A277-BK-GG)
- FLASH FURNITURE Fabric Contemporary Chair, 17-1/2" to 21-1/2", Adjustable Arms, Black (WL-A277-BK-A-GG)
- FLASH FURNITURE Task Chair, 18" to 22", Fixed Arms, Gray (H-8369F-GY-GG)
- FLASH FURNITURE Mesh Contemporary Chair, 17" to 20-3/4", Adjustable Arms, Black (GO-WY-89-GG)
- FLASH FURNITURE Desk Chair, Mesh, Green Mesh (BL-X-5M-GRN-GG)
- FLASH FURNITURE Contemporary Chair, 18", Orange (LF-7-07C-ORNG-GG)
- WE'RE IT Mesh it, Zapp Series Mesh Task Chair, Seat Slide, Lumbar, Adjustable Arms/Back, Antimicrobial (MI1522-ECB)
- Flash Furniture Office Chairs