Shop All Task Chairs
Flash Furniture
Leather Task Chair, 17-1/2" to 22-1/2", Loop Arms, Black
Mfr # BT-688-BK-A-GG
Zoro # G3611787
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Arm Style Loop Arms
- Seat Material Leather
- Seat Color Black
- Seat Height Range 17-1/2" to 22-1/2"
Product Information
- Brand Flash Furniture
- MFR # BT-688-BK-A-GG
- Zoro # G3611787
- UPC # 812581017830
- Country of Origin China
- Category Task Chairs
Dimensions
Seat Height Range | 17-1/2" to 22-1/2" |
Overall Height | 38-1/2" |
Details
Office Chair Style | Task Chair |
Arm Style | Loop Arms |
Seat Material | Leather |
Seat Color | Black |
Back Material | Leather |
Back Color | Black |
Backrest | Contoured Back |
Caster Type | Dual Wheel |
Material | Leather |
Color | Black |
Frame Material | Plastic |
Weight Capacity | 250 lb. |
Style | Task Chair |
Description
Black Mid-Back Task Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ Plastic TV Dinner Table (PFT2-TVDT)
- VERSARE Hush Panel Configurable Cubicle Partition 6' x 6' W/ Window Charcoal Gray Fabric Clear Fluted Window (1852336-1)
- EVERLANDS TREE SKIRT RING WILLOW (760681)
- FLASH FURNITURE Round 24" W, 24" L, 29" H, Metal Top, Blue (CH-51080TH-2-18CAFE-BL-GG)
- FLASH FURNITURE Desk Chair, Mesh, Tan Mesh/White Frame (BL-X-5M-WH-TAN-GG)
- FLASH FURNITURE Mesh Task Chair, 17-1/4" to 21", Fixed Arms, Navy (H-2376-F-NAVY-ARMS-GG)
- FLASH FURNITURE Mesh Ergonomic Chair, Red Mesh (BL-X-5M-RED-GG)
- FLASH FURNITURE Mesh Task Chair, 22-, Adjustable, Back, Seat: Blue; Frame: Gray (H-8369F-BL-GG)
- FLASH FURNITURE Desk Chair, Mesh, Black Mesh/White Frame (BL-X-5M-WH-BK-GG)
- FLASH FURNITURE Vinyl Contemporary Chair, 16-3/4" to 21-3/4, Fixed Arms, Pink (GO-1691-1-PINK-A-GG)
- FLASH FURNITURE Contemporary Chair, 18" to 23", Black (DS-512B-BK-GG)
- Flash Furniture Seating