Shop All Executive Chairs
Flash Furniture
Leather Contemporary Chair, 18" to 22", Adjustable Arms, Black LeatherSoft/Mesh
Mfr # LF-W42B-L-GG
Zoro # G3633721
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Contemporary Chair
- Arm Style Adjustable Arms
- Seat Material Leather
- Seat Color Black
- Seat Height Range 18" to 22"
Product Information
- Brand Flash Furniture
- MFR # LF-W42B-L-GG
- Zoro # G3633721
- UPC # 812581010862
- Country of Origin China
- Category Executive Chairs
Dimensions
Seat Height Range | 18" to 22" |
Overall Height | 41.9" |
Details
Office Chair Style | Contemporary Chair |
Arm Style | Adjustable Arms |
Seat Material | Leather |
Seat Color | Black |
Back Color | Black |
Backrest | Adjustable Lumbar Support |
Caster Type | Dual Wheel |
Weight Capacity | 250 lb. |
Frame Material | Plastic |
Material | Mesh, Leather, Nylon, Foam |
Item | Mid-Back Exec Leather Chair,Black |
Color | Black LeatherSoft/Mesh |
Adjustable | Swivel |
Style | Mid Back Executive Chair |
Description
Mid-Back Exec Leather Chair,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 4 x 3/8 Screw Dowel in Hardware (910HW)
- SCREENFLEX Portable Room Divider, 11 Panel, 7 ft. 4"H (CFSL7411-DB)
- HIRSH 30" W 2 Drawer Lateral File Cabinet, Light Gray, Letter (14972)
- VERSARE Room Divider 360 Folding Portable Partition 25' x 7'6" Charcoal Gray Fabric (1190907)
- FLASH FURNITURE Mesh Contemporary Chair, 17-1/2" to 21-1/4", Adjustable Arms, Black (HL-0013-GG)
- FLASH FURNITURE Executive Chair, Mesh, 23- Height, Adjustable Padded, Blue (HL-0001-BL-GG)
- FLASH FURNITURE Ivory Microfiber Classic Executive Office Chair (802-IV-GG)
- FLASH FURNITURE Executive Swivel Office Chair (GO-2236M-WH-GG)
- FLASH FURNITURE Mesh Contemporary Chair, 19" to 22-1/2", Adjustable Arms, Black (HL-0013T-GG)
- FLASH FURNITURE Black LeatherSoft Roller Wheel Executive Chair (GO-2286H-BK-RSGLD-RLB-GG)
- BOSS Executive Chair, Padded Arms (B9331)
- Flash Furniture Executive Chairs