Lark Outdoor Stackable Side Chair w/Faux Gray Wash Teak Poly Slats
Mfr # XU-DG-HW6036-GY-GG
Zoro # G811222193
Key Features
- Material Aluminum, Steel, Thermoplastic
- Finish Black Powder Coat
- Weight 10.1 lbs.
- Capacity 300 lbs.
- Color Gray Wash Teak
Product Information
- Brand Flash Furniture
- MFR # XU-DG-HW6036-GY-GG
- Zoro # G811222193
- UPC # 840196385242
- Country of Origin China
- Category Patio Side Tables
Dimensions
Width | 19 in. |
Length | 21.25 in. |
Details
Material | Aluminum, Steel, Thermoplastic |
Finish | Black Powder Coat |
Weight | 10.1 lbs. |
Capacity | 300 lbs. |
Color | Gray Wash Teak |
Description
Create the perfect space for relaxing evenings and great conversations with this faux teak outdoor patio chair. This comfy patio chair boasts a slatted poly back and seat and lightweight aluminum frame capable of holding up to 300 lbs. weight capacity to accommodate most visitors. This patio dining chair is weather and rust resistant so you won't need to move it or put it away when the seasons change and is stackable up to 8 high. Best of all, this chair comes fully assembled so you can start enjoying it as soon as you receive it. Create a sophisticated look for your outdoor space with this slatted patio chair that pairs nicely with our outdoor table with faux teak poly slats. Fixed plastic floor glides will allow ease of movement and spills clean up easily with a water based cleaner making this chair very low maintenance. Reduce stress and make the most of your evenings and weekends with this patio dining chair that is sure to become your go-to seat.
- •Stackable Bistro Style Chair
- •500 lb. Weight Capacity
- •Stack Quantity: 15
- •Curved Back with Vertical Slat
- •Seat Drain Holes provide ease of cleaning
- •Clear Coated Powder Coated Frame with Floor Protector Plastic Glides
- •Cross Brace under seat provides extra stability, Plastic Caps on cross brace protect finish when stacked
- •Lightweight Design
- •Designed for Indoor Use Only, Designed for Commercial or Residential Use
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Top Link Repair Ends Category 1 For Industrial Tractors; (3013-1551)
- IGLOO 5GAL TV Logo WTR Cooler (42163)
- SEYMOUR MIDWEST Grub Hoe, 41/2" Blade, Head Only (42805GRA)
- OREGON Chainsaw Scrench, 19mm X 17mm (57-008)
- FLASH FURNITURE Yellow All-Weather Adirondack Side Table (JJ-T14001-YLW-GG)
- FLASH FURNITURE Sea Foam All-Weather Adirondack Side Table (JJ-T14001-SFM-GG)
- FLASH FURNITURE Blue Portable Folding Adirondack Side Table (LE-HMP-2012-1620H-BL-GG)
- FLASH FURNITURE Natural Cedar All-Weather Adirondack Side Table (JJ-T14001-BR-GG)
- FLASH FURNITURE Blue 2 Tier Adirondack Style Patio Side Table (LE-HMP-1035-1517H-BL-GG)
- FLASH FURNITURE Charlestown All-Weather Poly Resin Wood Adirondack Side Table in Black (JJ-T14001-BLK-GG)
- Flash Furniture Patio Side Tables