Shop All Desks
Flash Furniture
L Shaped Desk, 56" D, 79" W, 29-3/4" H, Clear/Black, Metal, Table Top: Glass
Mfr # NAN-WK-096-GG
Zoro # G3778743
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 79 in
- Overall Height 29 3/4 in
- Overall Depth 56 in
- Material Metal, Table Top: Glass
- Pedestal Style None
Product Information
- Brand Flash Furniture
- MFR # NAN-WK-096-GG
- Zoro # G3778743
- UPC # 889142003526
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 79 in |
Overall Height | 29 3/4 in |
Overall Depth | 56 in |
Height | 29-3/4" |
Width | 79" |
Description
Office Desk, Caster/Glide Diameter Not Applicable, Caster/Glide Type Leveling Glides, Desktop Color Clear, Desktop Material Glass, Frame Color Black, Frame Material Metal, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel No, Number of Cable Holes 0, Number of Casters/Glides Not Applicable, Number of Drawers 0, Number of Pedestals 0, Number of Shelves Not Applicable, Overall Depth 56 in, Overall Height 29 3/4 in, Overall Width 79 in, Pedestal Location Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Laurel Rustic Antique Grey Metal and Whitewashed Oak Brown Wood 3-Drawer Accent Storage Cabinet (182-11737-Zoro)
- SIGNMISSION No Cats Circle Corrugated Plastic Sign (C-12-CIR-No cats)
- HASTINGS HOME Immersion Blender 4-In-1 6 Speed Hand Mixer Set Whisk, Food Processor Cup, 32oz. Beaker, for Soup (851439FCZ)
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Elliptical Base (PLELP236ES)
- FLASH FURNITURE L Shaped Desk, 23-1/2" D, 83-1/4" W, 29" H, Clear/Cherry, Laminate, Table Top: Glass (NAN-JN-2824SL-COMBO-GG)
- FLASH FURNITURE 51.5 W, 30 H, Black, Engineered Wood: Medium Density Fiberboard, Steel (NAN-RS-G1030-BK-GG)
- FLASH FURNITURE Student Desk, 17-3/4" D, 23.5" W, 28-1/4" to 31-1/2" H, Grey, Steel, Table Top: Laminate (YU-YCY-046-GG)
- FLASH FURNITURE High Profile Desk, 27-1/2" D, 47-1/4" W, 29-5/8" H, Black, Laminate (NAN-JN-2804W-GG)
- FLASH FURNITURE 24 W, 31.25 H, Gray, Laminate, Steel (FD-DESK-GY-GG)
- FLASH FURNITURE 51.5 W, 30 H, White, Engineered Wood: Medium Density Fiberboard, Steel (NAN-RS-G1030-WH-GG)
- FLASH FURNITURE Computer Desk, 24" D, 39" W, 57" H, Pink and White, Laminate (NAN-JN-2705-PK-GG)
- Flash Furniture Desks