Shop All Desk Chairs
Flash Furniture
Kitchen Bar Cart, Glenwood Glass
Mfr # NAN-JH-17110-GG
Zoro # G0846299
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Contemporary Chair
- Caster Type 4 Swivel Casters
- Color Clear/Rose Gold
- Material glass
- Frame Material Metal
Product Information
- Brand Flash Furniture
- MFR # NAN-JH-17110-GG
- Zoro # G0846299
- UPC # 889142459576
- Country of Origin China
- Category Desk Chairs
Dimensions
Overall Height | 31-3/4" |
Details
Office Chair Style | Contemporary Chair |
Caster Type | 4 Swivel Casters |
Color | Clear/Rose Gold |
Item | Glenwood Glass Kitchen Bar Cart |
Material | glass |
Frame Material | Metal |
Description
Glenwood Glass Kitchen Bar Cart
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL 60CT Kleenex Hand Towel (38586)
- DREAMSEAT Stealth Power Plus Recliner with Chicago Bears Primary Logo (XZ520823901CDSMHTUSBBLK-PSNFL20030)
- GLARO Umbrella Stand, 24 Umbrellas (1890SA)
- QUIK SHADE Kids Canopy Chair Pnk (162026PK6)
- FLASH FURNITURE Contemporary Chair, Foam, 17-1/2" to 21-1/2" Height, Fixed Arms, Black (BT-983-BK-GG)
- FLASH FURNITURE Contemporary Chair, Leather, 21" Height, Fixed Arms, Black (MEN-DA3439-91-BK-GG)
- FLASH FURNITURE White Leather Gold Frame High Back Chair (GO-2286H-WH-GLD-GG)
- FLASH FURNITURE Office Chair, Mesh, Red (HL-0016-1-BK-RED-GG)
- FLASH FURNITURE Black High Back Mesh Chair (LF-W-83A-GG)
- FLASH FURNITURE Contemporary Chair, Metal, 19-3/4" to 22-1/2" Height, Adjustable Arms, Black (BT-90275H-GG)
- BLUE RIDGE ERGONOMICS Clean Room Chair, Vinyl, 22" to 29" Height, Taupe (BR-CLR-VMBCH-MB-CR-CF-RG-8584)
- Flash Furniture Office Chairs