Shop All Bed Frames
Flash Furniture
King Light Brown Herringbone Adjustable Headboard
Mfr # MG-97881-KHB-K-LTBRN-GG
Zoro # G708663115
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Medium Density Fiberboard, Rubberwood (Parawood)
- Overall Height 56.5"
- Overall Width 80"
- Overall Length 1.75"
Product Information
- Brand Flash Furniture
- MFR # MG-97881-KHB-K-LTBRN-GG
- Zoro # G708663115
- UPC # 196861085406
- Country of Origin Malaysia
- Category Bed Frames
Dimensions
Overall Height | 56.5" |
Overall Width | 80" |
Overall Length | 1.75" |
Details
Color | Light Brown |
Material | Medium Density Fiberboard, Rubberwood (Parawood) |
Description
Showcase your personal style while creating a stylish focal point in any of your sleep spaces with this adjustable wooden headboard. Not only will this herringbone patterned headboard add extra stability to your bed and prevent wall abrasions, the clean lines and minimalist design will also instantly elevate your decor. Crafted with solid wood and boasting an MDF veneer, this modern headboard is strong and sturdy for many years of long-lasting use. Designed to be paired with almost any universal metal bed frame and featuring 4 pre-drilled holes for optimal height adjustment, this headboard can be tailored to varying heights to suit your personal taste.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Folding Chair, Fabric, 32in H, Beige, PK2 (3201)
- BOSS Chair, Metal Base, Overall 44-1/2" H (B580C)
- BUNN Dechaffer Plate, Spring Steel (05995.0000)
- TRADEMARK FINE ART Jeff Tift 'Forest Twilight' Canvas Art, 18x24 (ALI30201-C1824GG)
- FLASH FURNITURE King Gray Wash Herringbone Adjustable Headboard (MG-97881-KHB-K-GRWSH-GG)
- FLASH FURNITURE 14 Inch Twin Metal Platform Bed Frame/Steel Slats (MP-XU-BD10001-T-BK-GG)
- FLASH FURNITURE Bedford Headboard, Twin Size, Gray Fabric (HG-HB1704-T-LG-GG)
- FLASH FURNITURE King Adjustable Bed Base-Wireless Remote (AL-DM0201-K-GG)
- FLASH FURNITURE King Size, Headboard, Decorative Metal (HG-HB1706-K-GG)
- FLASH FURNITURE Walnut Twin Size Solid Wood Platform Bed (YKC-1090-T-WAL-GG)
- BAXTON STUDIO Mariana White Finished Wood Twin Size Daybed (158-9640)
- Flash Furniture Bed Frames