Shop All Recliners
Flash Furniture
Kids Recliner, 25" to 39" x 28", Upholstery Color: Beige
Mfr # BT-7950-KID-BGE-GG
Zoro # G3609547
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 90 lb.
- Frame Material Hardwood, Plastic
- Overall Depth 25" to 39"
- Overall Height 28
- Category Type Recliner
Product Information
- Brand Flash Furniture
- MFR # BT-7950-KID-BGE-GG
- Zoro # G3609547
- UPC # 847254018081
- Country of Origin China
- Category Recliners
Dimensions
Overall Depth | 25" to 39" |
Overall Height | 28 |
Overall Length | 39 |
Overall Width | 24.5 |
Details
Weight Capacity | 90 lb. |
Frame Material | Hardwood, Plastic |
Item | Kids Recliner |
Category Type | Recliner |
Upholstery Color | Beige |
Color | Beige Vinyl |
Capacity | 90 |
Material | Foam, Hardwood, Vinyl |
Weight | 25 |
Description
Beige Vinyl Kids Recliner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVCO Maintenance Repair Stool w/ tool tray, 20-27" Seat ht. (3357)
- ELK HOME Delmont Vase, Whitewash (S0807-9775)
- INFINITY INSTRUMENTS Retro Escape 9.75 in. Wall Clock - Green (20305GR-4543)
- WINSOME Winsome 94422 Devon Butler TV Table with Serving Tray (94422)
- FLASH FURNITURE Contemporary Chair, Leather, 17-1/2" Height, Plush Arms, Black LeatherSoft (BT-70222-BK-FLAIR-GG)
- FLASH FURNITURE Palimino LeatherSoft Recliner and Curved Ottoman (BT-7821-PALIMINO-GG)
- FLASH FURNITURE Omma Swivel Glider Rocker Recliner Chair, Manual 360 Degree Swivel Wingback Recliner, Cream (CY-RAC-537-CRM-GG)
- FLASH FURNITURE Cream Wingback Reclining Chair with Nailhead Trim (BO-BS7002-1-CREAM-GG)
- FLASH FURNITURE Gray Wingback Reclining Chair with Nailhead Trim (BO-BS7002-1-GY-GG)
- FLASH FURNITURE Camo Fabric Kids Recliner, 25" to 39" x 28" (BT-7950-KID-CAMO-GG)
- CAMBRIDGE Cambridge 98503DRS-UM Clark Double Reclining Sofa (98503DRS-UM)
- Flash Furniture Recliners