Shop All Recliners
Flash Furniture
Kids Recliner, 21-1/2" to 36-1/2" x 27", Upholstery Color: Green
Mfr # DG-ULT-KID-GRN-GG
Zoro # G3618671
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 90 lb.
- Frame Material Hardwood, Plastic
- Overall Depth 21-1/2" to 36-1/2"
- Overall Height 27
- Category Type Recliner
Product Information
- Brand Flash Furniture
- MFR # DG-ULT-KID-GRN-GG
- Zoro # G3618671
- UPC # 847254019125
- Country of Origin China
- Category Recliners
Dimensions
Overall Depth | 21-1/2" to 36-1/2" |
Overall Height | 27 |
Overall Length | 36.5 |
Overall Width | 24 |
Details
Weight Capacity | 90 lb. |
Frame Material | Hardwood, Plastic |
Item | Kids Recliner |
Category Type | Recliner |
Upholstery Color | Green |
Color | Green Vinyl |
Material | Foam, Hardwood, Vinyl |
Weight | 25 |
Capacity | 90 |
Description
Green Vinyl Kids Recliner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 30" W 2 Drawer Lateral File Cabinet, Black, Letter (14955)
- MONARCH SPECIALTIES Dining Table - 36"X 60" / White Glossy / White Metal (I 7951P)
- ALERA Alera Brosna Series Mid-Back Task Chair, Supports Up to 250 lb, 18.15" to 21.77" Seat Height, Brown (ALEBRN42B59)
- QUICKWAY IMPORTS Brown Modern Octagon Shaped Wood- Looking Plastic Wall Clock for Living, Kitchen, or Dining (QI004143)
- FLASH FURNITURE Harmony Series Leather Recliner, Gray (BT-70597-1-GY-GG)
- FLASH FURNITURE Black LeatherSoft Massaging Recliner w/Side Pocket (BT-7672-MASSAGE-BK-GG)
- FLASH FURNITURE Black LeatherSoft Recliner with Ottoman (BT-7862-BK-GG)
- FLASH FURNITURE Kids Recliner, 21-1/2" to 36-1/2" x 27", Upholstery Color: Black (DG-ULT-KID-BK-GG)
- FLASH FURNITURE Sofa, 35" to 64" x 38", Upholstery Color: Brown (BT-70597-SOF-BN-GG)
- FLASH FURNITURE Recliner, 32" to 67" x 44" to 57", Upholstery Color: Brown, Weight Capacity: 350 lb. (CH-US-153062L-BRN-MIC-GG)
- KD CUNA Single Black PU Recliner Sofa Chair; Black (KD3493783)
- Flash Furniture Recliners