Shop All Recliners
Flash Furniture
Kids Recliner, 21-1/2" to 36-1/2" x 27", Upholstery Color: Black
Mfr # DG-ULT-KID-BK-GG
Zoro # G3610509
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 90 lb.
- Frame Material Hardwood, Plastic
- Overall Depth 21-1/2" to 36-1/2"
- Overall Height 27
- Category Type Recliner
Product Information
- Brand Flash Furniture
- MFR # DG-ULT-KID-BK-GG
- Zoro # G3610509
- UPC # 847254018982
- Country of Origin China
- Category Recliners
Dimensions
Overall Depth | 21-1/2" to 36-1/2" |
Overall Height | 27 |
Overall Width | 24 |
Overall Length | 36.5 |
Details
Weight Capacity | 90 lb. |
Frame Material | Hardwood, Plastic |
Category Type | Recliner |
Item | Black Leather Kids Recliner |
Upholstery Color | Black |
Capacity | 90 |
Material | Foam, Hardwood, Leather/Faux Leather |
Weight | 25 |
Color | Black LeatherSoft |
Description
Black Leather Kids Recliner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Bean Bag Chair, 42"L19"H (DG-BEAN-LARGE-SOLID-PUR-GG)
- HOBART Water Pressure Guage (00-918460)
- PYRAMID 11-1/4" Digital Wireless Synchronized LCD Clock, Black (S9D3L6GBBB)
- MARTEX Bedspread, Queen, Slate (Mainspread)
- FLASH FURNITURE Bali Contemporary Multi-Position Recliner with Horizontal Stitching and Ottoman (BT-7818-GY-GG)
- FLASH FURNITURE Cash Swivel Glider Rocker Recliner Chair, Manual 360 Degree Swivel Recliner, Cream Upholstery (CY-RAC-536-CRM-GG)
- FLASH FURNITURE Omma Swivel Glider Rocker Recliner Chair, Manual 360 Degree Swivel Wingback Recliner, Cream (CY-RAC-537-CRM-GG)
- FLASH FURNITURE Cream Wingback Reclining Chair with Nailhead Trim (BO-BS7002-1-CREAM-GG)
- FLASH FURNITURE Brown Aged LeatherSoft Recliner & Curved Ottoman (BT-7821-VIN-GG)
- FLASH FURNITURE Omma Swivel Glider Rocker Recliner Chair, Manual 360 Degree Swivel Wingback Recliner, Dark Gray (CY-RAC-537-DKGRY-GG)
- DREAMSEAT Stealth Recliner with Alabama Crimson Tide Red A Logo (XZ52082CDSMHTBLK-PSCOL12071)
- Flash Furniture Recliners