Shop All Bar Height Stools
Flash Furniture
Kelly Blue-Teal Metal Stool with Black Poly Seat
Mfr # ET-3534-30-KB-PL1B-GG
Zoro # G806016080
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 46 in
- Overall Length 19 in
- Overall Width 18 in
- Capacity 500 lb
- Material Steel
Product Information
- Brand Flash Furniture
- MFR # ET-3534-30-KB-PL1B-GG
- Zoro # G806016080
- UPC # 196861049774
- Country of Origin China
- Category Bar Height Stools
Dimensions
Overall Height | 46 in |
Overall Length | 19 in |
Overall Width | 18 in |
Details
Color | Kelly Blue-Teal/Black |
Capacity | 500 lb |
Material | Steel |
Description
Refresh the seating in your indoor or outdoor entertaining spaces with this colorful metal bar stool with an all-weather poly resin seat. Whether setting up a cozy space in your kitchen to enjoy a light breakfast or appointing your restaurant or bistro, you'll be pleasantly surprised how well these metal bar stools blend in with your existing furnishings. Constructed to hold up in commercial settings, this dining bar stool will instantly modernize your restaurant, cafe, or bar by adding splashes of color. Mix and match colors and chair heights for a fun, energetic feel. The full back is ergonomically curved and includes a vertical slat while the lower support bracing doubles as a footrest, promoting proper posture and an improved sitting experience. The polystyrene seats will not rot, chip, or peel to provide years on long-lasting use. Assembly takes less than 10 minutes with the included tools and cleanup is quick and easy with water and a neutral detergent.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEKORRA Artificial Rock - Fieldstone (107-FS)
- LORELL Mesh Executive Chair, 20-1/2" to 24-1/4", Black (LLR47422)
- ELK HOME Dunn Orb (H0807-9254)
- SPACE SOLUTIONS 14.25 in W SOHO Vertical, Pearl White (20227)
- FLASH FURNITURE White Metal Stool with Gray Poly Seat (ET-3534-30-WH-PL1G-GG)
- FLASH FURNITURE Black Metal Stool with Black Poly Seat (ET-3534-30-BK-PL1B-GG)
- FLASH FURNITURE Black Vinyl Barstool (2-DS-8220-BK-GG)
- FLASH FURNITURE Gwendolyn Commercial Solid Wood Modern Farmhouse Swivel Bar Height Barstool in Antique White Wash (ES-G1-29-WH-GG)
- FLASH FURNITURE Distressed Copper Metal Stool (ET-3534-30-COP-GG)
- FLASH FURNITURE 30" Black LeatherSoft Wood Framed Barstools, PK 2 (CH-192162X000PU-30-BK-GG)
- FLASH FURNITURE 30" LeatherSoft Bar Height Barstools, Light Brown, PK2 (2-ET-ER18345-30-LB-GG)
- Flash Furniture Bar Height Stools