Shop All Desk Chairs
Flash Furniture
Kelista Mid-Back White Mesh Ergonomic Drafting Chair with Adjustable Foot Ring and Flip-Up Arms
Mfr # BL-X-5M-D-WH-GG
Zoro # G7729895
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Mesh
- Seat Width 24.5 in.
- Material Foam, Mesh, Metal, Plastic, Plywood
- Width 24.5
- Overall Length 25.5 in.
Product Information
- Brand Flash Furniture
- MFR # BL-X-5M-D-WH-GG
- Zoro # G7729895
- UPC # 889142669821
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Width | 24.5 in. |
Width | 24.5 |
Overall Length | 25.5 in. |
Height | 50.75 |
Length | 25.5 |
Details
Description
White Mesh Draft Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Clean Room Chair, 20-1/4" to 28" Height, Adjustable Arms, Black (BR-NCR-PMBCH-MB-CR-T0-A1-CF-CC-BLK)
- LIVING ACCENTS Living Accents 5005738 Vinyl 1 in. Mini-Blinds; 46 x 64 in. White Cordless (5005738)
- L & L Gerson LED Assorted Water Globe Indoor Christmas Decor (2428640)
- HOMELEGANCE Cavalier Bedroom Dresser, Silver (1757SV-5)
- FLASH FURNITURE Kelista Mid-Back Red Mesh Ergonomic Drafting Chair with Adjustable Foot Ring and Flip-Up Arms (BL-X-5M-D-RED-GG)
- FLASH FURNITURE Kelista Mid-Back Blue Mesh Ergonomic Drafting Chair with Adjustable Foot Ring and Flip-Up Arms (BL-X-5M-D-BLUE-GG)
- FLASH FURNITURE Kelista Mid-Back Dark Gray Mesh Ergonomic Drafting Chair with Adjustable Foot Ring and Flip-Up Arms (BL-X-5M-D-DKGY-GG)
- FLASH FURNITURE Drafting Chair, Mesh, Black (BL-LB-8816D-GG)
- FLASH FURNITURE Contemporary Chair, Leather, 17-1/2" to 21" Height, Adjustable Arms, Black (BT-9835H-GG)
- FLASH FURNITURE Black Leather Gold Frame Mid-Back Chair (GO-2286M-BK-GLD-GG)
- FLASH FURNITURE Maple Desk with Three Drawer Pedestal an (NAN-WK-008-MP-GG)
- Flash Furniture Desk Chairs