Shop All Bar Height Stools
Flash Furniture
Kai Commercial Grade 30" High Backless Purple Indoor-Outdoor Barstool
Mfr # ET-BT3503-30-PUR-GG
Zoro # G3606123
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type Plastic Glides
- Seat Height Range 30"
- Weight Capacity 500 lb.
- Frame Material Metal
- Backrest Backless
Product Information
- Brand Flash Furniture
- MFR # ET-BT3503-30-PUR-GG
- Zoro # G3606123
- UPC # 889142049807
- Country of Origin China
- Category Bar Height Stools
Dimensions
Seat Height Range | 30" |
Overall Height | 30 |
Overall Width | 17 |
Details
Caster Type | Plastic Glides |
Weight Capacity | 500 lb. |
Frame Material | Metal |
Backrest | Backless |
Seat Material | Metal |
Finish | Purple Powder Coat |
Color | Purple |
Material | Iron, Plastic |
Capacity | 500 |
Description
Purp Backless Metal Stool,30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION Polished Brass Tyne Leg - 5.9"H (01700410PB1)
- HON Bookcase, Metl, 41x34.5, Cc (S42ABCS)
- THE COMFORTMAKERS Massage Seat Cushion, Polyurethane Black (91061)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 18", Hardboard Gray (6218)
- FLASH FURNITURE White Quilted Vinyl Barstool (2-DS-810-MOD-WH-GG)
- FLASH FURNITURE Restaurant Stool, Grid Back, Cherry Seat (XU-DG-60116-GRD-BAR-CHYW-GG)
- FLASH FURNITURE Transparent Barstool, 29.75"H (FH-118-APC2-GG)
- FLASH FURNITURE Wood Barstool, Walnut, Vertical Slat Back (XU-DGW0008BARVRT-WAL-GG)
- FLASH FURNITURE Metal Barstool, 30", Orange, Finish: Powder-Coated (CH-31320-30GB-OR-WD-GG)
- FLASH FURNITURE Metal Barstool, 30", Blue, Material: Plastic (CH-31320-30-BL-WD-GG)
- FLASH FURNITURE NavyWhite PE Rattan Stacking Paris Stools, 2PK (2-SDA-AD642001-BS-NVYWH-NAT-GG)
- Flash Furniture Bar Height Stools