Shop All Activity & Classroom Tables
Flash Furniture
Horseshoe Activity Table, 60" X 66" X 25.37", Laminate Top, Yellow
Mfr # XU-A6066-HRSE-YEL-T-P-CAS-GG
Zoro # G3630422
product price: $304.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$304.99
Free 30-Day Returns
Key Features
- Shape Horseshoe
- Width 60"
- Length 66"
- Tabletop Material Laminate
- Tabletop Color Yellow
Product Information
- Brand Flash Furniture
- MFR # XU-A6066-HRSE-YEL-T-P-CAS-GG
- Zoro # G3630422
- UPC # 847254081887
- Country of Origin China
- Category Activity & Classroom Tables
Dimensions
Width | 60" |
Length | 66" |
Height | 25.37" |
Depth | 66" |
Details
Item | Activity Table |
Shape | Horseshoe |
Tabletop Material | Laminate |
Tabletop Color | Yellow |
Frame Color | Gray |
Frame Material | Metal |
Assembled/Unassembled | Unassembled |
Color | Yellow |
Type | Height Adjustable Short Leg Activity Table |
Material | Laminate (Table Top) |
Surface Material | Laminate |
Description
Activity Table,Horeshoe Shp,Yel,60 In.x66 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Interion Big Tall Executive Chair With High Back Fixed Arms, Bonded Leather, Black (68M41921)
- MONARCH SPECIALTIES Bench, Entryway, Hallway, Storage, 42" Rectangular, Metal, Laminate, Grey, Black, Contemporary (I 4500)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-1/8", PK10 (CTB 21B/W)
- GEC Global„¢ Stacking Chair with Arms - Plastic - Asphalt Night Black - Popcorn Series (6710-CH-BLK)
- FLASH FURNITURE Rectangle Activity Table, 36" X 72" X 25.125", Laminate Top, Red (XU-A3672-REC-RED-T-P-GG)
- FLASH FURNITURE Square Activity Table, 24 X 24 X 23.75, Plastic, Steel Top, Red (YU-YCX-002-2-SQR-TBL-RED-GG)
- FLASH FURNITURE Rectangle Activity Table, 24 X 60 X 30.25, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A2460-REC-GY-H-A-GG)
- FLASH FURNITURE Rectangle Activity Table, 30" X 48" X 30.5", Laminate Top, Grey (XU-A3048-REC-GY-H-A-CAS-GG)
- FLASH FURNITURE Round Activity Table, 48" X 48" X 30.37", Laminate Top, Grey (XU-A48-RND-GY-T-A-CAS-GG)
- FLASH FURNITURE Round Activity Table, 48" X 48" X 25.125", Laminate Top, Yellow (XU-A48-RND-YEL-T-P-GG)
- FLASH FURNITURE Rectangle 24 X 48 X 23.75, Plastic, Steel Top, Brown (YU-YCX-001-2-RECT-TBL-NAT-GG)
- Flash Furniture Activity & Classroom Tables