Shop All Folding Chairs
Flash Furniture
Hercules Series Plastic Folding Chair Red - 6 Pack 650LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair
Mfr # 6-LE-L-3-RED-GG
Zoro # G403530538
product price: $131.99
/pk 6, $22.00/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material polypropylene, steel
- Frame Color Red
- Weight Capacity 650
- Overall Length 18
- Material Polypropylene, Steel
Product Information
- Brand Flash Furniture
- MFR # 6-LE-L-3-RED-GG
- Zoro # G403530538
- UPC # 889142994169
- Country of Origin China
- Category Folding Chairs
Dimensions
Overall Length | 18 |
Overall Height | 31.5 |
Overall Width | 17.5 |
Details
Seat Material | polypropylene, steel |
Frame Color | Red |
Weight Capacity | 650 |
Material | Polypropylene, Steel |
Color | Red |
Weight | 42 |
Style | Folding Chair |
Description
Commercial-grade plastic folding chairs designed to be lightweight but durable. This product is engineered and built with premium materials that will withstand heavy duty use for event, business and home usage. These folding chairs will nest easily to stack 50 high from the floor and feature a textured contoured plastic seat for the highest level of comfort and security. With a variety of color options you can choose what would best pair with your event needs. This is a commercial-grade on-demand seating solution convenient for weddings, school functions, barbecues, game night, and catering events. Stay comfortable during social events with the gentle contour shaped seat and back. Folding chair highlights: - Ready-to-use with no assembly required - Hassle free stackable storage - Textured seat designed for maximum comfort and security - Floor caps to prevent surface and flooring damage - 650LB weight capacity These low-maintenance party event chairs wipe down easily after luncheons and stack neatly for storage or floor maintenance. Make a smart investment by purchasing multiple plastic folding chairs for your rental business, waiting room or corporate training rooms. Purchase our folding chair truck for quick and easy set up and take down.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS Ceramic Soap Dish, Slip-On Clip (42101)
- HON Metal Bookcase, Six-Shelf, 34-1/2w x 12-5/8d x 81-1/8h, Light Gray (HS82ABC.Q)
- HIRSH 36 in W Commercial Lateral, Classic Blue (24251)
- FLASH FURNITURE 12" Memory Foam and Pocket Spring Mattress - Queen (CL-BT33PM-R12M-Q-GG)
- FLASH FURNITURE 4 Pack HERCULES Series 1000 lb. Rated Black Antimicrobial Vinyl Bariatric Medical Reception Arm Chair (4-XU-DG-60443-670-1-BK-VY-GG)
- FLASH FURNITURE Silver Slat Back Metal Restaurant Chair, Black Vinyl Seat, PK2 (2-XU-DG-60401-BLKV-GG)
- FLASH FURNITURE Kids Folding Chair, Blue (Y-KID-BL-GG)
- FLASH FURNITURE Fabric Church Chair w/Book Pouch, Brgundy (XU-CH-60096-BYXY56-BAS-GG)
- FLASH FURNITURE HERCULES Series Fan Back Metal Chair, Black Vinyl Seat, PK2 (2-XU-698B-BLKV-GG)
- FLASH FURNITURE Brown Fabric Church Chair (4-FD-CH0221-4-GV-S0819-GG)
- FLASH FURNITURE Lila 4 Pack Silver Metal Restaurant Stack Chair with Aluminum Slats (4-TLH-017C-GG)
- Flash Furniture Seating