Shop All Folding Chairs
Flash Furniture
Hercules Series Plastic Folding Chair Brown - 4 Pack 650LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair
Mfr # 4-LE-L-3-BROWN-GG
Zoro # G302677396
original price:
$96.00
8% off
new price: $87.49
/pk 4, $21.87/ea
Free Shipping & Returns
$87.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Color Brown
- Seat Material polypropylene, steel
- Frame Color Brown
- Weight Capacity 650
- Finish Brown Powder Coat
Product Information
- Brand Flash Furniture
- MFR # 4-LE-L-3-BROWN-GG
- Zoro # G302677396
- UPC # 847254057424
- Country of Origin China
- Category Folding Chairs
Dimensions
Overall Width | 17.5 |
Overall Length | 18 |
Overall Height | 31.5 |
Details
Seat Color | Brown |
Seat Material | polypropylene, steel |
Frame Color | Brown |
Weight Capacity | 650 |
Finish | Brown Powder Coat |
Material | Polypropylene, Steel |
Color | Brown |
Weight | 28 |
Package Quanity | 4 |
Style | Folding Chair |
Description
Commercial-grade plastic folding chairs designed to be lightweight but durable. This product is engineered and built with premium materials that will withstand heavy duty use for event, business and home usage. These folding chairs will nest easily to stack 50 high from the floor and feature a textured contoured plastic seat for the highest level of comfort and security. With a variety of color options you can choose what would best pair with your event needs. This is a commercial-grade on-demand seating solution convenient for weddings, school functions, barbecues, game night, and catering events. Stay comfortable during social events with the gentle contour shaped seat and back. Folding chair highlights: - Ready-to-use with no assembly required - Hassle free stackable storage - Textured seat designed for maximum comfort and security - Floor caps to prevent surface and flooring damage - 650LB weight capacity These low-maintenance party event chairs wipe down easily after luncheons and stack neatly for storage or floor maintenance. Make a smart investment by purchasing multiple plastic folding chairs for your rental business, waiting room or corporate training rooms. Purchase our folding chair truck for quick and easy set up and take down.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOTEX Polypropylene Rectangular Chair Mat for Carpets - 29" x 46" (NCMFLLGC0001)
- FLOORTEX Chair Mat 47"x35", Traditional Lip Shape, Clear, for Hard Floor (FC128919LR)
- IPOWER Simple Deluxe Task Office Chair Ergonomic Mesh Computer Chair (FNOFFICHAIRA02BPRO)
- ALATERRE FURNITURE Durango 48"L Industrial Wood Coffee Table (ANDU1274)
- FLASH FURNITURE Dark Gray Fabric Church Chair (4-FD-CH0221-4-SV-DKGY-BAS-GG)
- FLASH FURNITURE Black Fabric Banquet Chair (4-FD-C01-S-11-GG)
- FLASH FURNITURE Brown Ladderback Folding Chair (2-CY-180841-GG)
- FLASH FURNITURE Black Fabric Metal Chair (2-AW-MC309AF-BLK-GG)
- FLASH FURNITURE 330 lb. Capacity Granite White Plastic Chair, 4PK (4-DAD-YCD-50-WH-GG)
- FLASH FURNITURE 4PK Commercial Grade Gray Plastic Folding Chairs (4-LE-L-3-W-GY-GG)
- FLASH FURNITURE Brown Fabric Church Chair (4-FD-CH0221-4-GV-S0819-GG)
- Flash Furniture Seating