Shop All Stacking Chairs
Flash Furniture
HERCULES Series 880 lb. Capacity Green Plastic Stack Chair with Titanium Gray Powder Coated Frame
Mfr # RUT-F01A-GN-GG
Zoro # G6066949
$56.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Contoured
- Series Hercules
- Frame Material Metal
- Overall Height 29-3/4"
- Width 20.75 in.
Product Information
- Brand Flash Furniture
- MFR # RUT-F01A-GN-GG
- Zoro # G6066949
- UPC # 889142258179
- Country of Origin China
- Category Stacking Chairs
Dimensions
Overall Height | 29-3/4" |
Width | 20.75 in. |
Overall Length | 24.5 in. |
Details
Shape | Contoured |
Series | Hercules |
Frame Material | Metal |
Item | Stack Chair,Green Plastic |
Material | Metal, Plastic, Polypropylene |
Frame Finish | Titanium Powder Coat |
Weight Capacity | 880 lb. |
Color | Green |
Style | Stacking Chair |
Description
Stack Chair,Green Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Recessed Inside Release Handle (10486C00600)
- TIMELESS FRAMES Timeless Frames 78127 Huntley Walnut Wall Frame; 8 x 10 in. (78127)
- SHAWSHANK LEDZ Magic Seasons Prelit Spooky Spinner Lights (702115)
- ALECO Interion® Office Chair Mat for Carpet - 46"W x 60"L - Straight Edge (120221)
- FLASH FURNITURE Advantage Mixed Tan Church Chairs 18.5" Wide (PCHT185-105)
- FLASH FURNITURE Black Plastic Sled Stack Chair (5-RUT-238A-BK-GG)
- FLASH FURNITURE 881 lb. Capacity Navy Sled Base Stack Chairs, 5PK (5-RUT-2-NVY-BK-GG)
- FLASH FURNITURE Advantage Java Church Chairs 18.5" Wide (PCHT185-106)
- FLASH FURNITURE Advantage Signature Elite Maroon Church Chair, 20" Wide (PCRCB-104)
- FLASH FURNITURE Natural/White PE Rattan Stacking Paris Chair, 2PK (2-SDA-AD642001-F-NATWH-LTNAT-GG)
- FLASH FURNITURE Gray Plastic Stack Chair (RUT-498A-GY-GG)
- Flash Furniture Stacking Chairs