Shop All Folding Chairs
Flash Furniture
Hard Gold Vinyl Chiavari Chair Cushion, PK20
Mfr # 20-BH-GOLD-HARD-VYL-GG
Zoro # G2799485
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 31
- Overall Width 15.5
- Overall Height 2
- Overall Length 15.5
- Material Foam, Plywood, Vinyl
Product Information
- Brand Flash Furniture
- MFR # 20-BH-GOLD-HARD-VYL-GG
- Zoro # G2799485
- UPC # 889142045991
- Country of Origin China
- Category Folding Chairs
Dimensions
Overall Width | 15.5 |
Overall Height | 2 |
Overall Length | 15.5 |
Details
Item | Hard Gold Vinyl Chiavari Chair Cus,PK20 |
Weight Capacity | 31 |
Color | Gold Vinyl |
Material | Foam, Plywood, Vinyl |
Style | Chiavari Chair |
Description
Hard Gold Vinyl Chiavari Chair Cus,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVISIDOOR Secret Book Latch for InvsiDoor Bookcase (ID.LATCH-BOOK.08)
- OKLAHOMA SOUND Power Plus Lectern and Rechargeable Battery, Mahogany (M111PLS-MY)
- ENERPAC Bed Lift Kit (C215900K)
- TRADEMARK FINE ART DawgArt 'Yum' Canvas Art, 24x32 (ALI0592-C2432GG)
- FLASH FURNITURE Hard Black Vinyl Chiavari Chair Cushion (20-BH-BK-HARD-VYL-GG)
- FLASH FURNITURE Hard Silver Vinyl Chiavari Chair Cushion, PK20 (20-BH-SIL-HARD-VYL-GG)
- FLASH FURNITURE Black Plastic Stack Chair (5-RUT-288-BK-GG)
- FLASH FURNITURE Fabric Church Chair, Black (XU-CH-60096-BK-SV-BAS-GG)
- FLASH FURNITURE Fabric Folding Chair, Gray (HA-MC320AF-GRY-GG)
- FLASH FURNITURE Purple Fabric Banquet Chair (4-FD-C01-PUR-GV-GG)
- FLASH FURNITURE Orange Metal Stackable Chair with Wood Seat (4-CH-31230-OR-WD-GG)
- Flash Furniture Folding Chairs