Shop All Desks
Flash Furniture
GY Granite Student DeskOpen Front Metal Book Box
Mfr # FD-DESK-GY-GY-GG
Zoro # G708201850
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 24
- Overall Height 31.25
- Finish Silver Metal
- Material Laminate, Steel
- Weight 24
Product Information
- Brand Flash Furniture
- MFR # FD-DESK-GY-GY-GG
- Zoro # G708201850
- UPC # 196861085505
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 24 |
Overall Height | 31.25 |
Length | 18 |
Details
Finish | Silver Metal |
Color | Gray Granite/Silver |
Material | Laminate, Steel |
Weight | 24 |
Description
If you need a sturdy addition to the classroom, a dedicated workspace for homeschooling and homework, or a place for the little ones to playschool then the Student Desk with Metal Book Box is just the ticket The high pressure gray faux granite laminate top is 625 inches thick with a black lacquer edge treatment for safety Under the desktop is a spacious, heavyduty, silver metal book box with ample room for books, papers, and other supplies The oneofakind crisscross tubular frame ensures stability and the legs are height adjustable to fit students of all sizes Adjustable nylon glides keep the desk from wobbling on uneven surfaces and protect your floors by sliding smoothly when you need to move them This open front book box desk is recommended for students from elementary through high school
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIORÂ Egyptian Cotton 650 Thread Count Solid Sheet Set Full-Gold (650FLSH SLGL)
- BOSS Fabric Task Chair, 21 1/2-, Adjustable, Black (B6338)
- ACHIM IMPORTING Achim 28 x 64 in. GII Morningstar Cordless Vinyl Light Filtering Mini Blinds, White (MSG228WH06)
- INVAL Breakroom Cabinet With 4-Doors and 3-Drawers 23.62 in W x 11.89 in D x 70.87 in H in Espresso and Amber Grey (AL-3913)
- FLASH FURNITURE Billie Student Desk with Open Front Metal Book Box WalnutSilver (FD-DESK-GY-WAL-GG)
- FLASH FURNITURE Black Platform Gaming Desk (NAN-RS-G1031-BK-GG)
- FLASH FURNITURE Black Gaming Desk-Cup Holder/Reclining Chair Set (BLN-X30D1904L-BL-GG)
- FLASH FURNITURE Black Sit-Stand Computer Desk (NAN-IP-6-1-BK-GG)
- FLASH FURNITURE Computer Desk, 19-1/2" D, 41-1/4" W, 29-1/2" H, Rustic, Laminate (NAN-NJ-HD10168-GG)
- FLASH FURNITURE Folding Training Table, 72" D, 18" W, 30" H, Mahogany, Melamine, Table Top: Laminate (YT-1872-MEL-WAL-GG)
- BESTAR U Shaped Desk, 92.6" D, 71.1" W, 30.4" H, Slate/Sandstone, Melamine (93865-59)
- Flash Furniture Desks