Gwen 38 Oversize Portable Faux Fur Folding Saucer Moon Chair, Blush Faux Fur/Soft Gold Frame
Mfr # FV-FMC-025-BL-SGD-GG
Zoro # G710370018
Key Features
- Weight Capacity 300 lbs
- Overall Length 31 in
- Material Polyester, Steel
- Overall Width 35.75 in
Product Information
- Brand Flash Furniture
- MFR # FV-FMC-025-BL-SGD-GG
- Zoro # G710370018
- UPC # 196861118821
- Country of Origin China
- Category Accent Chairs
Dimensions
Overall Length | 31 in |
Overall Width | 35.75 in |
Details
Weight Capacity | 300 lbs |
Color | Blush/Soft Gold |
Material | Polyester, Steel |
Description
A resurgence in overall well-being elevates comfort to the top of the list when looking for seating making the soft, faux fur upholstery and extra padding in this oversize saucer chair a must have for any dorm room, apartment, or today's homes. The sturdy steel frame holds up to 300 lbs. static weight and folds flat when not in use making it ideal in small spaces and easily portable. The extra large, round frame lets you lounge in almost any position which is great for reading, gaming, or watching tv. Perfect for gift giving, this moon chair requires no assembly and can be enjoyed right out of the box. A damp rag with a mild detergent will keep your new favorite relaxation spot looking great.
- •Folding Moon Chair
- •Soft and Cozy Faux Fur Upholstery in Blush
- •38" Oversized Seat with Extra Thick Padding for Added Comfort
- •Sturdy Metal Frame in Soft Gold Finish
- •Fold Flat Design for Easy Storage
- •300 lbs. Static Weight Capacity
- •No Assembly Required
- •Easily Wipes Clean with a Damp Cloth and Mild Detergent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE COLORS True Color Black Wash Cloths , 12PK (WASH-BLACK)
- CORTECH Razorback Chair, Black (86484BK)
- MANHATTAN COMFORT Granville 45.27 Tall Dresser in Sage Green (DR-5023)
- FLASH FURNITURE Square Two-Tone Cherry/Mahogany Resin To (TP-2TONE-2424-GG)
- FLASH FURNITURE Gwen 38 Oversize Portable Faux Fur Folding Saucer Moon Chair, Ivory Sherpa/Soft Gold Frame (FV-FMC-025-IV-SGD-GG)
- FLASH FURNITURE Light Gray Fabric Parsons Chair with Mahogany Legs (QY-A37-9061-LGY-GG)
- FLASH FURNITURE GraySoft Gold Faux Fur Folding Saucer Chair (FV-FMC-025-GY-SGD-GG)
- FLASH FURNITURE Dean Club Style Commercial Barrel Accent Armchair Metal Base, Gray LeatherSoft Upholstery (BS-AC22-064-GRYPU-GG)
- FLASH FURNITURE Beige LeatherSoft Parsons Chair with Mahogany Legs (QY-A37-9061-BGL-GG)
- FLASH FURNITURE 2 Pack Off-White Faux Sherpa Chairs with Wood Legs, 2PK (DL-10-W-2-GG)
- BAXTON STUDIO Aster Modern Bohemian Natural Brown Rattan Armchair (225-13073-ZORO)
- Flash Furniture Accent Chairs