Shop All Folding Chairs
Flash Furniture
Greenwich Series Brown Leather Parsons Chair
Mfr # 2-QY-A37-9061-BRNL-GG
Zoro # G2789685
product price: $200.99
/pk 2, $100.50/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 35
- Overall Width 19
- Overall Height 40
- Overall Length 21.5
- Material Foam, Larch Wood, Leather/Faux Leather, Plywood, Rubberwood (Parawood)
Product Information
- Brand Flash Furniture
- MFR # 2-QY-A37-9061-BRNL-GG
- Zoro # G2789685
- UPC # 889142337300
- Country of Origin China
- Category Folding Chairs
Dimensions
Overall Width | 19 |
Overall Height | 40 |
Overall Length | 21.5 |
Details
Item | Greenwich Series Brown Leather Pars,PK2 |
Weight Capacity | 35 |
Material | Foam, Larch Wood, Leather/Faux Leather, Plywood, Rubberwood (Parawood) |
Color | Brown LeatherSoft |
Finish | Mahogany Wood |
Capacity | 300 |
Style | Parsons Chair |
Description
Greenwich Series Brown Leather Pars,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Gramercy 2-Section Wardrobe Closet in Nature and Textured Grey (157GMC7)
- BEVCO Polyurethane Desk Chair, 15" to 20", No Arms, Black (7001D)
- HASTINGS HOME Hastings Home Nautical Quilt and Sham Set, Twin XL (463007ZOI)
- MANHATTAN COMFORT Anderson Coffee Table, End Table 1.0, and End Table 2.0 in Grey - Set of 3 (3-AT01-GY)
- FLASH FURNITURE Greenwich Series Beige Leather Parsons Chair (2-QY-A37-9061-BGL-GG)
- FLASH FURNITURE Black Slat Back Metal Chair, Walnut Wood Back, Black Vinyl Seat, PK2 (2-XU-DG-6G5B-WAL-BLKV-GG)
- FLASH FURNITURE HERCULES Series 5 Pack 880 lb. Capacity Gray Plastic Stack Chair with Titanium Gray Powder Coated Frame (5-RUT-F01A-GY-GG)
- FLASH FURNITURE Tantalizing Teal Folding Chair (4-HF3-TEAL-GG)
- FLASH FURNITURE Reversible Top, Natural/Walnut, 30x42" (2-XU-WNT-3042-GG)
- FLASH FURNITURE Blue Plastic Stack Chair (10-YU-YCX-011-BLUE-GG)
- FLASH FURNITURE Beige Fabric Church Chair (4-FD-CH0221-4-CV-BGE1-GG)
- Flash Furniture Folding Chairs