Shop All Folding Chairs
Flash Furniture
Greenwich Series Beige Leather Parsons Chair
Mfr # 2-QY-A37-9061-BGL-GG
Zoro # G2789658
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 35
- Overall Height 40
- Overall Width 19
- Overall Length 21.5
- Material Foam, Larch Wood, Leather/Faux Leather, Plywood, Rubberwood (Parawood)
Product Information
- Brand Flash Furniture
- MFR # 2-QY-A37-9061-BGL-GG
- Zoro # G2789658
- UPC # 889142337287
- Country of Origin China
- Category Folding Chairs
Dimensions
Overall Height | 40 |
Overall Width | 19 |
Overall Length | 21.5 |
Details
Item | Greenwich Series Beige Leather Pars,PK2 |
Weight Capacity | 35 |
Color | Beige LeatherSoft |
Material | Foam, Larch Wood, Leather/Faux Leather, Plywood, Rubberwood (Parawood) |
Capacity | 300 |
Finish | Mahogany Wood |
Style | Parsons Chair |
Description
Greenwich Series Beige Leather Pars,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IPOWER Simple Deluxe Task Office Chair Ergonomic Mesh Computer Chair (FNOFFICHAIRA02BPRO)
- AMERICAN TIME Clock, Digital, 17-1/2" W, 4" Digit Size (PGE441RSE)
- EDGEMATE White Birch Wood Veneer 13/16 in. W x 250 Ft. Edgebanding (EM..8125.250.WB)
- HASTINGS HOME 18-Inch Round Folding Stool - Tabletop Height, Padded Seat and 300lb Weight Capacity, Black (846025ZWL)
- FLASH FURNITURE Greenwich Series Brown Leather Parsons Chair (2-QY-A37-9061-BRNL-GG)
- FLASH FURNITURE Fabric Church Chair w/Book Rack, Beige (XU-CH-60096-BGE-BAS-GG)
- FLASH FURNITURE Kids Black Plastic Folding Chair (2-Y-KID-BK-GG)
- FLASH FURNITURE 330 lb. Capacity Black Plastic Folding Chair, 4PK (4-DAD-YCD-50-GG)
- FLASH FURNITURE Lila 4 Pack Black Metal Restaurant Stack Chair with Aluminum Slats (4-TLH-017C-BK-GG)
- FLASH FURNITURE Black Plastic Stack Chair (5-RUT-2-BK-GG)
- FLASH FURNITURE Brown Vinyl Banquet Chair (4-FD-BHF-2-BN-GG)
- Flash Furniture Folding Chairs