Shop All Stacking Chairs
Flash Furniture
Green Metal Stack Chair with Teak Poly Resin Seat
Mfr # CH-31270-GN-PL1T-GG
Zoro # G406016121
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 19 in
- Material Galvanized Steel
- Overall Height 27.75 in
- Weight Capacity 500 lb
- Overall Width 21.5 in
Product Information
- Brand Flash Furniture
- MFR # CH-31270-GN-PL1T-GG
- Zoro # G406016121
- UPC # 196861049149
- Country of Origin China
- Category Stacking Chairs
Dimensions
Overall Length | 19 in |
Overall Height | 27.75 in |
Overall Width | 21.5 in |
Details
Material | Galvanized Steel |
Weight Capacity | 500 lb |
Color | Green/Teak |
Description
Spice up your kitchen or dining room by adding this colorful black metal chair with a long-lasting poly resin seat to your space. Whether your space is shabby chic, traditional or industrially styled, you'll be surprised how easily this stackable metal chair will blend with your existing commercial or residential decor. This glossy metal chair features a curved back with a vertical slat, integrated arms, and a stabilizing cross brace. The polystyrene seat attaches to the preassembled chair in minutes and won't rot, chip, or peel for year-round use. This trend-setting indoor/outdoor dining chair will make a great addition to your kitchen, dining room or restaurant. Mix and match colors to make your dining room and outdoor living space pop with color. Wipe clean with water and a neutral detergent to maintain the appearance. For longevity, care should be taken to protect the frame from long periods of wet weather.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPPO Barber Street Fresh Linen Odor Masking Candle (70037)
- ELK HOME Jaffe Vase, Small Green Reactive (S0017-9724)
- ARCHITECTURAL PRODUCTS BY OUTWATER 5 in H x 3-3/4 in Square Stained Espresso Hardwood Square Bun Foot Leg for Furniture (3P5.11.00100)
- SAFCO Tubular Base Inserts, 2"L2"H (5130)
- FLASH FURNITURE Advantage Maroon Multipurpose Church Chairs, 18.5" Wide (SEPCHT185-104)
- FLASH FURNITURE Black Stack Chair Dolly (FD-BAN-CH-DOLLY-GG)
- FLASH FURNITURE Black Vinyl Stack Chair (BT-516-1-VINYL-GG)
- FLASH FURNITURE Fabric Stack Chair, Navy (XU-60153-NVY-GG)
- FLASH FURNITURE Stack Chair, Chrome Frame, Black, 16" (RUT-16-BK-CHR-GG)
- FLASH FURNITURE Commercial Black Restaurant Stack Chair (TLH-015C-BK-GG)
- NATIONAL PUBLIC SEATING Commercialine Compact Stack Chair, Navy (855)
- Flash Furniture Stacking Chairs