Shop All Decorative Rugs
Flash Furniture
Green 4 x 5 Southwestern Style Patterned Area Rug
Mfr # OKR-RG1113-45-GN-GG
Zoro # G303676794
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Olefin, Polypropylene
- Pile Height 0.5
- Length (In.) 60
- Width (In.) 48
Product Information
- Brand Flash Furniture
- MFR # OKR-RG1113-45-GN-GG
- Zoro # G303676794
- UPC # 840196362212
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.5 |
Length (In.) | 60 |
Width (In.) | 48 |
Details
Color | Green |
Material | Olefin, Polypropylene |
Description
Showcase your personal style and bring the feel of the southwest home with the stunning geometric pattern of this area rug. This versatile area rug allows you to add warmth to hardwood floors, add color in multiple spaces, and protects flooring in high-traffic areas. This low pile area rug can be a warm place for your feet by the bed or an accent in your design scheme. Modern rugs provide several benefits in the home. Made from olefin fibers, this contemporary area rug is stain and water resistant, colorfast, and provide a soft underfoot feel friendly to kids and pets. The jute backing gives this rug structural integrity and helps promote air flow. Vacuum regularly without the beater bar and spot clean with water and a mild detergent to maintain the look of your new rug.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Queen Size, Headboard, Decorative Metal (HG-HB1706-Q-GG)
- LORELL 15" W Lorell Mobile Pedestal, Black (LLR49527)
- TRADEMARK FINE ART Carla Sonheim 'Girl with Cats' Canvas Art, 14x14 (WAG16344-C1414GG)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 13/32", PK10 (LTB 14W/W)
- FLASH FURNITURE 5' x 7' Handwoven Indoor/Outdoor Diamond Pattern Area Rug in Grey (CI-20-9397-57-BL-GG)
- FLASH FURNITURE Geometric Bohemian Low Pile Rug - 5' x 7' - Dark Gray/Ivory Polyester (RC-CR19-1330-57-GR-GG)
- FLASH FURNITURE Artisan Old English Style Traditional Rug - 8' x 10' - Red (RC-EG-2021-2-810-GG)
- FLASH FURNITURE 5' x 7' Chocolate Rustic Southwest Style Area Rug (ACD-RG136-57-CO-GG)
- FLASH FURNITURE Turquoise 8' x 10' Modern Ocean Waves Area Rug (ACD-RG410-810-TQ-GG)
- FLASH FURNITURE Red 8' x 10' Distressed Abstract Area Rug (OKR-RG1100-810-RD-GG)
- LIVABLISS Santa Barbara SBB-2300 Handmade Area Rug (SBB2300-268)
- Flash Furniture Decorative Rugs