Shop All Decorative Rugs
Flash Furniture
Gray/Ivory 8x10 Hand Woven Boho Patterned Area Rug
Mfr # CI-21-231-810-GY-GG
Zoro # G903614646
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray/Ivory
- Material Cotton, Polyester, Wool
- Weight 33.5
- Overall Width 96
- Overall Height 0.5
Product Information
- Brand Flash Furniture
- MFR # CI-21-231-810-GY-GG
- Zoro # G903614646
- UPC # 840196307862
- Country of Origin India
- Category Decorative Rugs
Dimensions
Overall Width | 96 |
Overall Height | 0.5 |
Overall Length | 124.5 |
Details
Color | Gray/Ivory |
Material | Cotton, Polyester, Wool |
Weight | 33.5 |
Description
Make a statement without saying a word when you place this 8x10 geometric area rug in any indoor living space. The raised ivory pattern complements the neutral gray background creating the perfect palette for any interior design. Hand woven blended polyester and cotton fibers provide a soft underfoot feel. Hiding flaws in your flooring and helping keep cold temperatures from seeping through are just some of the benefits an area rug provides. Designed to withstand everyday wear, this rug is kid approved and pet friendly making it ideal for spaces in your home such as the living room, dining room, and bedroom. Dirt is quickly vacuumed away while water-based spills can be blotted with a dry cloth. Pair this great area rug with our Slide-Stop® multi-surface reversible non-slip cushion rug pad for extra comfort and to prevent sliding or bunching.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECTPILLOWS 8 in. Tall Faux Succulents Assorted Greenery Arrangements in Decorative Concrete Planters (PE2001790)
- FELLOWES Backrest, Fabric/Foam/Nylon Black (91905)
- ATLAS COMMERCIAL PRODUCTS Cross Back X-Back Chair, Limewash (XBC4LW)
- OFFICE STAR Vinyl Drafting Chair, 24" to 34-7/8", Black (DC2990V)
- FLASH FURNITURE Non-Slip Cushion Rug Pad for 4'x6' Area Rugs (AF-A110406F-46-GR-GG)
- FLASH FURNITURE Turquoise 3' x 15' Modern Ocean Waves Area Rug (ACD-RG410-315-TQ-GG)
- FLASH FURNITURE Brown 4' x 5' Southwestern Arrow Motif Area Rug (KP-RGB9072-45-BN-GG)
- FLASH FURNITURE Geometric Bohemian Low Pile Rug - 5' x 7' - Ivory/Black (RC-CR19-1330-57-WH-GG)
- FLASH FURNITURE Orange 6' x 9' Modern Color Blocked Area Rug (ACD-RGTRZ861-69-OR-GG)
- FLASH FURNITURE Turquoise 8' x 10' Modern Ocean Waves Area Rug (ACD-RG410-810-TQ-GG)
- SAFAVIEH 2 Ft. - 3 In. x 4 Ft. Accent- Traditional Classic Gold And Red Hand Tufted Rug (CL398A-24)
- Flash Furniture Decorative Rugs