Shop All Patio Dining Tables
Flash Furniture
Gray/Gray 59in x 35.5in Cross Frame Patio Table
Mfr # SB-TB288-GRY-GG
Zoro # G608389368
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 59 in
- Height 30.25 in
- Color Gray
- Capacity 300
- Material Iron, Polystyrene
Product Information
- Brand Flash Furniture
- MFR # SB-TB288-GRY-GG
- Zoro # G608389368
- UPC # 196861085475
- Country of Origin China
- Category Patio Dining Tables
Dimensions
Length | 59 in |
Height | 30.25 in |
Width | 39.5 in |
Details
Color | Gray |
Capacity | 300 |
Material | Iron, Polystyrene |
Weight | 50.5 |
Description
Create a first-rate dining experience at your restaurant or in the backyard with updated commercial grade dining tables. Designed for use in the hospitality industry, as well as your busy household this attractive outdoor dining table features poly resin slats that mimic the look of wood without the maintenance atop an X shaped base. UV treated to prevent fading this patio table will look great season after season. Rust resistant powder coating covers the sturdy welded metal frame capable of holding up to 300 lbs. static weight with seating for up to 6 adults. The lightweight design allows for easy storage and nightly cleanup. Use this table in your kitchen or dining room without worry, the fixed floor glides will protect your indoor flooring. Assembly takes less than 10 minutes and this dining table wipes clean with a damp cloth for quick seating turnaround.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Natural/Gray Armless Faux Teak Patio Dining Chair (SB-CA108-NAT-GG)
- WATER RIGHT Garden Hose 75 Ft 600 Series - Eggplant (PSH3-075-EP)
- P.F. HARRIS Harris Bed Bug Detector , 4PK (BBTRP)
- POWERWINCH Folding Pop-Up Camper Winch w/1200lb Lift Capacity (P92001)
- FLASH FURNITURE Mellie 31.5'' Bronze Square Metal Indoor-Outdoor Table with Base (TLH-053-3-BZ-GG)
- FLASH FURNITURE Natural/Gray 24 Inch Round Outdoor Patio Table (SB-TB106-NAT-GG)
- FLASH FURNITURE 30 RD Bar Top Table Black Poly Top/Black Frame (JJ-T14623H-76-BKBK-GG)
- FLASH FURNITURE 36 SQ Table Black Umbrella Top/Black Steel Frame (JJ-T14619-90-BKBK-GG)
- FLASH FURNITURE Marseille French Bistro 31.5in. Table, Blk Textilene, Glass Top, Bamboo Print Alum Frame in Natural (SDA-AD641011-80-BK-NAT-GG)
- FLASH FURNITURE Silver 55x31.5 Glass Patio Table - Umbrella Hole (TLH-089-SV-GG)
- GARDENISED Indoor and Outdoor Bronze Dinning Table Bistro Patio Cast Aluminum. (QI003958T)
- Flash Furniture Patio Dining Tables