Shop All Waiting Room & Guest Chairs
Flash Furniture
GrayExecutive Side Reception Chair, 23"W20"L34"H, Curved, FabricSeat, ContemporarySeries
Mfr # BT-508-GY-GG
Zoro # G5499352
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Fixed
- Seat Color Gray
- Seat Material Fabric
- Overall Height 34 in
- Overall Width 23 in
Product Information
- Brand Flash Furniture
- MFR # BT-508-GY-GG
- Zoro # G5499352
- UPC # 812581010091
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 34 in |
Overall Width | 23 in |
Overall Depth | 20 in |
Back Height | 17 1/2 in |
Seat Width | 19 1/2 in |
Seat Depth | 20 in |
Seat Height Max. | 18 3/4 in |
Seat Height Min. | 18 3/4 in |
Back Width | 20 in |
Seat Height | 18 3/4 in |
Arm Height | 7 1/2 in |
Description
Frame Chair, Back Color Gray, Back Material Fabric, Frame Color Black, Frame Material Metal, Overall Depth 20 in, Overall Height 34 in, Overall Width 23 in, Product Type Frame Chair, Seat Color Gray, Seat Depth 20 in, Seat Height 18 3/4 in, Seat Material Fabric, Seat Width 19 1/2 in, Standards ANSI/BIFMA, CAL 117, Weight Capacity 250 lb, Support Style Sled, Caster/Glide Type Not Applicable, Adjustable Arms No, Assembly Unassembled, Back Height 17 1/2 in, Back Width 20 in, Number of Arms 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANJI MOUNTAIN Anji Mountain AMB24005 44 x 52 Inch Bamboo Roll-Up - 0.25 Inch Thick with 9.25 Inch Tongue - Natural (AMB24005)
- NO Candle Natz 16oz Glass (4047)
- INFINITY INSTRUMENTS Ruche - 16" Round Brushed Industrial Frame Glass Cover over Beige Face Bronze Aluminum Hands (15504AG)
- STERNO CANDLE LAMP Sterno Candle Lamp 5 Hour Clear Glass Petite Lites, PK48 (40110)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (NG-C01-BROWN-GV-GG)
- FLASH FURNITURE Bean Bag Chair, 42"L19"H (DG-BEAN-LARGE-FUR-WH-GG)
- FLASH FURNITURE Restaurant Chair, 20-3/4"L34-1/2"H, HerculesSeries (XU-DGW0008VRT-CHY-BLKV-GG)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-GV-3169-GG)
- FLASH FURNITURE Advantage Mahogany Chiavari Chair (WDCHI-M)
- FLASH FURNITURE Sea Foam Charlstwn Adirondack Chair, Sea Foam Wood, 29.5 W 35 H, Polystyrene, Stainless Steel Seat (JJ-C14501-SFM-GG)
- SAFCO Counter Height Chair, 22"L42"H, VySeries (4296BU)
- Flash Furniture Seating