Shop All Counter Height Stools
Flash Furniture
Gray Wash Walnut Solid Wood Counter Stools, 2PK
Mfr # ES-STBN1-24-GY-2-GG
Zoro # G207455006
product price: $363.99
/pk 2, $182.00/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 19
- Seat Color Gray Wash Walnut
- Seat Material Asian Hardwood
- Length 19.5
- Weight 40
Product Information
- Brand Flash Furniture
- MFR # ES-STBN1-24-GY-2-GG
- Zoro # G207455006
- UPC # 196861098833
- Country of Origin Malaysia
- Category Counter Height Stools
Dimensions
Width | 19 |
Length | 19.5 |
Height | 41.5 |
Details
Seat Color | Gray Wash Walnut |
Seat Material | Asian Hardwood |
Weight | 40 |
Capacity | 225 |
Description
Upgrade the look of your restaurant, hotel lounge, or kitchen with this set of 2 counter height stools A fresh, modern farmhouse look will span almost any design style and adds upmarket style to any room The integrated footrests provide pressure relief for your legs and the sturdy, solid wood frames hold up to 225 lbs static weight per stool Fixed floor glides prevent damage to hard flooring surfaces and cleanup is easy with a dry cloth Quick and easy assembly is achieved with the included tools and stepbystep instructions These beautiful dining stools will make a perfect addition to any commercial or residential space
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Candace Luxe and Glamour Dark Grey Velvet Upholstered Full Size Bed (149-8950)
- GROEN Thermostat Electric (Z009730)
- VINTIQUEWISE Large Metal Silver Coated Hanukkah Menorah 4 Ft. For Synagogue (QI003814.L)
- FOREVER LEAF LSU Faux Hydrangea Plant w/Ceramic Pot (FL05110LSU)
- FLASH FURNITURE Barstool, Slat Back, Silver w/Walnut Seat (XU-DG-60402-BAR-WALW-GG)
- FLASH FURNITURE Black 24" High Metal Stool, PK4 (4-ET-31320-24-BK-R-GG)
- FLASH FURNITURE Black Metal Stool with Black Poly Seat (ET-3534-24-BK-PL1B-GG)
- FLASH FURNITURE Metal Counter Stool, 24", Orange, Weight Capacity: 500 lb. (CH-31320-24-OR-WD-GG)
- FLASH FURNITURE Lourdes Stackable IndoorOutdoor French Bistro 26 Counter Height Stool, WhiteNavy and Bamboo (SDA-AD642001-F-CS-WHNVY-NAT-GG)
- FLASH FURNITURE Gray Fabric/Wood Stool, 24 (CH-182020-T-24-DKGY-F-GG)
- INTERNATIONAL CONCEPTS Madrid Counter Height Stool, 24" Seat Height, White (S08-402)
- Flash Furniture Counter Height Stools