Shop All Bar Height Stools
Flash Furniture
Gray Vinyl Seat Barstool with Walnut Wood Back
Mfr # XU-DG6V6GYV-WAL-GG
Zoro # G505668399
product price: $134.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$134.99
Free 30-Day Returns
Key Features
- Overall Length 18.75
- Material Foam, Plywood, PVC, Steel, Vinyl
- Overall Width 17
- Finish Black Powder Coat
- Capacity 500
Product Information
- Brand Flash Furniture
- MFR # XU-DG6V6GYV-WAL-GG
- Zoro # G505668399
- UPC # 196861008320
- Country of Origin China
- Category Bar Height Stools
Dimensions
Overall Length | 18.75 |
Overall Width | 17 |
Overall Height | 43.125 |
Details
Material | Foam, Plywood, PVC, Steel, Vinyl |
Finish | Black Powder Coat |
Color | Walnut Wood Back/Gray Vinyl Seat |
Capacity | 500 |
Description
Welcome guests time after time with a new era of long-lasting but beautiful commercial seating. Designed for use in the hospitality industry, as well as your busy household, these barstools offer vinyl seats available in multiple colors and wooden boomerang backrests available in 2 finishes atop ultra-strong, powder coated steel frames that hold up to 500 lbs. static weight. The lower bracing serves double duty as a footrest to relieve pressure from the legs for a comfortable seating experience. Assembly takes less than 10 minutes and a damp cloth is all that is required for easy cleanup. Available in dining height as well, this sleek modern stool is ideal for restaurants, pubs, cafe, or your kitchen counter or basement bar.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Regency Gripper Office Chair Mat for hardwood floor with lip, Thick 2.2mm, 36 x 48 inch - Clear (CMH3648CL)
- ATLAS COMMERCIAL PRODUCTS Plastic Folding Chairs, Replacement Foot Cap, Bronze (RFCP7BZ)
- MANHATTAN COMFORT Nomad 67.91 Modern Dining Bench in Black (123GMC2)
- DMI Coccyx Sushion, Molded Foam, Standard, Blk (513-7957-0200)
- FLASH FURNITURE Gray Vinyl Barstool with Walnut Wood Back, PK 2 (2-XU-DG6V6GYV-WAL-GG)
- FLASH FURNITURE Green Vinyl Seat Barstool with Natural Wood Back (XU-DG6V6GNV-NAT-GG)
- FLASH FURNITURE Black Vinyl Seat Barstool with Natural Wood Back (XU-DG6V6BV-NAT-GG)
- FLASH FURNITURE Lila Indoor-Outdoor PE Rattan Restaurant Barstool with Black Steel Frame and Footrest in Gray, 2PK (2-SDA-AD632032R-GY-GG)
- FLASH FURNITURE Metal Counter Stool, Clear, 30" (XU-DG-TP001B-30-WD-GG)
- FLASH FURNITURE Brown LeatherSoft Adjustable Height Bar Stools, 2PK (SY-802-BR-GG)
- BORAAM INDUSTRIES Inc. 24 In. Bristol Swivel Stool - Cappuccino (42824)
- Flash Furniture Bar Height Stools