Shop All Bar Height Stools
Flash Furniture
Gray Vinyl Barstool with Natural Wood Back, PK 2
Mfr # 2-XU-DG6V6GYV-NAT-GG
Zoro # G305668414
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$244.99
Free 30-Day Returns
Key Features
- Overall Length 18.75
- Capacity 500
- Finish Black Powder Coat
- Material Foam, Plywood, PVC, Steel, Vinyl
- Overall Height 43.125
Product Information
- Brand Flash Furniture
- MFR # 2-XU-DG6V6GYV-NAT-GG
- Zoro # G305668414
- UPC # 196861011320
- Country of Origin China
- Category Bar Height Stools
Dimensions
Overall Length | 18.75 |
Overall Height | 43.125 |
Overall Width | 17 |
Details
Capacity | 500 |
Finish | Black Powder Coat |
Material | Foam, Plywood, PVC, Steel, Vinyl |
Color | Natural Birch Wood Back/Gray Vinyl Seat |
Description
Welcome guests time after time with a new era of long-lasting but beautiful commercial seating. Designed for use in the hospitality industry, as well as your busy household, this set of 2 barstools offer vinyl seats available in multiple colors and wooden boomerang backrests available in 2 finishes atop ultra-strong, powder coated steel frames that hold up to 500 lbs. static weight. The lower bracing serves double duty as a footrest to relieve pressure from the legs for a comfortable seating experience. Assembly takes less than 10 minutes per stool and a damp cloth is all that is required for easy cleanup. Available in dining height as well, this sleek modern stool is ideal for restaurants, pubs, cafe, or your kitchen counter or basement bar.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 27" W 53" H, Padded T-Bar (HONI2S1AMLC10T)
- TENNSCO 36" W Laterial File Cabinet, Champagne/Putty (LPL3660L50 PUTTY)
- BESTAR Connexion U-Shaped Workstation, Antigua/Black (93879-000052)
- SAFCO Literature Organizer, 72 Compartments, Blk (9241BLR)
- FLASH FURNITURE Green Vinyl Barstool with Walnut Wood Back, 2PK (2-XU-DG6V6GNV-WAL-GG)
- FLASH FURNITURE Red Vinyl Seat Barstool with Walnut Wood Back (XU-DG6V6RDV-WAL-GG)
- FLASH FURNITURE Green Vinyl Seat Barstool with Natural Wood Back (XU-DG6V6GNV-NAT-GG)
- FLASH FURNITURE Barstools - Natural Wood Seat - Boomerang Back, PK 2 (2-XU-DG6V6B-NAT-GG)
- FLASH FURNITURE Lila Indoor-Outdoor PE Rattan Restaurant Barstool with Black Steel Frame and Footrest in Gray, 2PK (2-SDA-AD632032R-GY-GG)
- FLASH FURNITURE Restaurant Stool, School Back, Burg Seat (XU-DG6R8BSCH-BAR-BURV-GG)
- HOLLAND BAR STOOL CO 25" Chrome 2-Ring Anaheim Ducks Swivel Bar Stool, Back (L7C425AnaDks)
- Flash Furniture Bar Height Stools