Shop All Bed Frames
Flash Furniture
Gray Twin Platform Bed with Tufted Headboard
Mfr # YK-1077-GY-T-GG
Zoro # G406015995
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Engineered Wood, Fabric, Foam, Medium Density Fiberboard, Plywood, Wood
- Overall Height 57 in
- Overall Width 47 in
- Overall Length 76 in
- Weight Capacity 650 lb
Product Information
- Brand Flash Furniture
- MFR # YK-1077-GY-T-GG
- Zoro # G406015995
- UPC # 840196374987
- Country of Origin Malaysia
- Category Bed Frames
Dimensions
Overall Height | 57 in |
Overall Width | 47 in |
Overall Length | 76 in |
Details
Color | Gray |
Material | Engineered Wood, Fabric, Foam, Medium Density Fiberboard, Plywood, Wood |
Weight Capacity | 650 lb |
Description
Unwind and relax at the end of the day in your bedroom oasis showcased by this beautiful faux linen upholstered platform bed. Plush foam padding in the headboard and footboard provide an elevated look, soft feel, and added comfort. The lightweight, but durable design gives you a sturdy foundation for any type of mattress with no box spring needed but allows you to move the bed when the mood strikes and leaves 8.5" between the frame and floor for storage. The engineered wood frame and wooden support slats hold up to 850 lbs. static weight and assemble quickly and easily with the included tools and instructions. This gorgeous modern platform has adjustable floor glides for a stable level sleeping surface and cleans with light brushing or a vacuum. Your new bed frame arrives smartly packaged in a single box for your convenience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARGUS Value Chill Mat Grey, AWE61US (AWE61US)
- BAXTON STUDIO Aliane Modern Bohemian Natural Brown Antique Rattan Armchair (219-12700-ZORO)
- TRADEMARK GAMEROOM Corvette C6 Neon Clock - 14 inch Diameter - Black (GM1400-C6-COR)
- REGENCY Regency Legacy Lectern Podium- Mahogany (LLC44MH)
- FLASH FURNITURE Beige Twin Platform Bed with Tufted Headboard (YK-1077-BEIGE-T-GG)
- FLASH FURNITURE Melbourne Metal Upholstered Queen Size Headboard in Light Gray Fabric (HG-HB1717-Q-LG-GG)
- FLASH FURNITURE Queen Gray Wash Herringbone Adjustable Headboard (MG-97881-QHB-Q-GRWSH-GG)
- FLASH FURNITURE Queen Light Brown Herringbone Adjustable Headboard (MG-97881-QHB-Q-LTBRN-GG)
- FLASH FURNITURE Platform Bed, Riverdale, Full, Dark Gray (HG-46-GG)
- FLASH FURNITURE King, Cambridge Headboard, Gray Fabric (HG-HB1708-K-DG-GG)
- MODWAY FURNITURE 4 H x 80 W x 39 L in. Relax Tri-Fold Mattress, White (MOD-5781-WHI)
- Flash Furniture Beds and Mattresses