Shop All Stadium Seats
Flash Furniture
Gray Stadium Chair
Mfr # XU-STA-GY-GG
Zoro # G7086200
product price: $60.15
/ea
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Folded Width 18 in
- Overall Height 18 in
- Overall Width 18 in
- Includes Safety Hook Yes
- Seat Material Fabric
Product Information
- Brand Flash Furniture
- MFR # XU-STA-GY-GG
- Zoro # G7086200
- UPC # 889142400318
- Country of Origin China
- Category Stadium Seats
Dimensions
Folded Width | 18 in |
Overall Height | 18 in |
Overall Width | 18 in |
Seat Height | 4 1/2 in |
Back Width | 13 1/2 in |
Seat Width | 18 in |
Back Height | 13 1/2 in |
Seat Depth | 12 in |
Folded Depth | 15 1/2 in |
Overall Depth | 14 in |
Description
Stadium Chair, For Bench Thickness - Maximum 3 1/2 in, Frame Material Aluminum, Overall Depth 14 in, Overall Height 18 in, Overall Width 18 in, Seat Color Gray, Upholstery Material Fabric, Back Color Gray, Back Height 13 1/2 in, Back Width 13 1/2 in, Folding Foldable, Frame Color Black, Seat Depth 12 in, Seat Thickness 3 in, Seat Width 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATER RIGHT 75 Ft Coil Hose Rosemary (PCH-075-RM)
- BEHRENS 10QT Sprinkling Can (210 RH)
- AMERICAN HUNTER Swine Shine Hog Light (AH-HOGLITE)
- NGK SPARK PLUGS NGK Spark Plug, BPR4ES (130-938)
- FLASH FURNITURE 500 lb. Rated Stadium Chair, Navy, PK2 (2-XU-STA-NVY-GG)
- FLASH FURNITURE 500 lb. Rated Stadium Chair, Gray, PK2 (2-XU-STA-GY-GG)
- FLASH FURNITURE Blue Padded Reclining Stadium Chair with Armrests (FV-FA090-BL-GG)
- FLASH FURNITURE Malta Black Portable Heated Reclining Stadium Chair w/Armrests, Heated Padded Back & Heated Seat (FV-FA090HH-BK-GG)
- FLASH FURNITURE Black Padded Reclining Stadium Chair with Armrests (FV-FA090-BK-GG)
- FLASH FURNITURE 500 lb. Rated Stadium Chair, Pink, PK2 (2-XU-STA-PK-GG)
- FLASH FURNITURE 500 lb. Rated Stadium Chair, Dark Purple, PK2 (2-XU-STA-DKPUR-GG)
- Flash Furniture Stadium Seats