Shop All Stacking Chairs
Flash Furniture
Gray Plastic Stack Chair
Mfr # RUT-438-GY-GG
Zoro # G7155983
$61.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Style Stacking Chair
Product Information
- Brand Flash Furniture
- MFR # RUT-438-GY-GG
- Zoro # G7155983
- UPC # 889142560722
- Country of Origin China
- Category Stacking Chairs
Details
Color | Gray |
Style | Stacking Chair |
Description
If you're looking for modern yet flexible seating for the front office of your business this sled base stack chair will outshine. This chair is highlighted by a deep curved back for lumbar support in a perforated design. Stack chairs are a popular choice in many industries, including the home for their compact and portable design. Furnish any high traffic space with this plastic guest chair, the plastic surfaces are easy to maintain in busy lobbies and cafeterias. The heavy-duty plastic stack chair is sturdy in construction to withstand frequent stacking. After use in temporary settings such as multi-use meeting spaces or school functions this chair stacks up to 25 chairs high. To make transporting even easier, equip yourself with our compatible sled base stack chair dolly. When in need of a space-saving seating solution that is permanent or temporary, allow this stackable side chair to work for you.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Full - Mint (1300)
- HON Pedestal Desk, 30 in D, 48 in W, 30 in H (H38251.B9.Q)
- DMI Neck Roll Pillow, 19inLx5inW, Bl, Foam (554-8000-0122)
- ALATERRE FURNITURE Arden Panel Wood King Bed (ANAN4029)
- FLASH FURNITURE 18.5"W Black Dot Fabric Church Chair w/Book Rack, 4PK (4-XU-CH-60096-BK-BAS-GG)
- FLASH FURNITURE Advantage Jute Church Chair 20.5" Wide (PCHT-112)
- FLASH FURNITURE Fabric Stack Chair, Gray (XU-60153-GY-GG)
- FLASH FURNITURE Navy Plastic Stack Chair, PK5 (5-RUT-498A-NY-GG)
- FLASH FURNITURE Stach Chair, Navy w/Chrome Frame, 16"H (RUT-16-NVY-CHR-GG)
- FLASH FURNITURE Specter Series Transparent Stacking Side Chair (FH-156-APC-GG)
- LIFETIME PRODUCTS Lifetime Stacking Chair, Black, Pack of 14 (82830)
- Flash Furniture Seating