Shop All Bed Frames
Flash Furniture
Gray King Platform Bed with Tufted Headboard
Mfr # YK-1077-GY-K-GG
Zoro # G105668379
product price: $518.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$518.99
Free 30-Day Returns
Key Features
- Material Engineered Wood, Fabric, Foam, Medium Density Fiberboard, Plywood, Wood
- Overall Height 57
- Overall Width 81.25
- Overall Length 84.5
- Weight Capacity 850
Product Information
- Brand Flash Furniture
- MFR # YK-1077-GY-K-GG
- Zoro # G105668379
- UPC # 840196375014
- Country of Origin Malaysia
- Category Bed Frames
Dimensions
Overall Height | 57 |
Overall Width | 81.25 |
Overall Length | 84.5 |
Details
Color | Gray |
Material | Engineered Wood, Fabric, Foam, Medium Density Fiberboard, Plywood, Wood |
Weight Capacity | 850 |
Description
Unwind and relax at the end of the day in your bedroom oasis showcased by this beautiful faux linen upholstered platform bed. Plush foam padding in the headboard and footboard provide an elevated look, soft feel, and added comfort. The lightweight, but durable design gives you a sturdy foundation for any type of mattress with no box spring needed but allows you to move the bed when the mood strikes and leaves 8.5" between the frame and floor for storage. The engineered wood frame and wooden support slats hold up to 850 lbs. static weight and assemble quickly and easily with the included tools and instructions. This gorgeous modern platform has adjustable floor glides for a stable level sleeping surface and cleans with light brushing or a vacuum. Your new bed frame arrives smartly packaged in a single box for your convenience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL ZONE PRODUCTS Riverview Planter, Blk, SS (727643)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7725)
- RICARDO Ricardo Waverly Gardens Rod Pocket Insert Window Valance (04410-67-013-16)
- WESTCLOX ALARM CLOCK 1.8"" LED RED (66705A)
- FLASH FURNITURE Beige King Platform Bed with Tufted Headboard (YK-1077-BEIGE-K-GG)
- FLASH FURNITURE Melbourne Metal Upholstered Queen Size Headboard in Light Gray Fabric (HG-HB1717-Q-LG-GG)
- FLASH FURNITURE Full Tufted Metal Headboard in Light Gray Fabric (HG-HB1725-F-LG-GG)
- FLASH FURNITURE 14" queen Metal Platform Bed Frame/Steel Slats (XU-BD10001-Q-GG)
- FLASH FURNITURE Melbourne Metal Upholstered King Size Headboard in Dark Gray Fabric (HG-HB1717-K-DG-GG)
- FLASH FURNITURE Headboard, Queen Size, White Vinyl (HG-HB1705-Q-W-GG)
- BAXTON STUDIO Abner Transitional Light Grey Fabric Upholstered and Walnut Brown Finished Wood Headboard-Queen (191-11524-ZORO)
- Flash Furniture Beds and Mattresses