Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Gray Folding Sling Patio Chairs with Armrests, 4PK
Mfr # 4-GM-SC098-GY-GG
Zoro # G608439667
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 350 lbs.
- Finish Black Powder Coat
- Overall Width 20.75"
- Color Gray
- Overall Height 35.75"
Product Information
- Brand Flash Furniture
- MFR # 4-GM-SC098-GY-GG
- Zoro # G608439667
- UPC # 196861105388
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Width | 20.75" |
Overall Height | 35.75" |
Overall Length | 24.5" |
Details
Capacity | 350 lbs. |
Finish | Black Powder Coat |
Color | Gray |
Material | Steel, Textilene |
Description
Relax and enjoy your outdoor leisure time with this set of 4 patio sling chairs with armrests. Breathable textilene fabric allows for airflow to keep you cool and is quick drying making these chairs ideal for use outside. Designed to stand up to the elements, these patio chairs are UV fade and weather resistant and boast powder coated rust-resistant steel frames that hold up to 350 lbs. static weight per chair. Protective floor glides prevent damage to indoor flooring surfaces and the lightweight, foldable design allows for easy storage and portability so you can take them along to your favorite locations. These chairs arrive ready for use right out of the box and cleanup is quick and easy with a damp cloth, perfect for busy households. Purchase several sets in multiple colors to complete your indoor or outdoor setup.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURFEX 12 gal. Push Sprayer, Poly Tank, 8 ft. Hose Length (TL80)
- NYLGLO Ohio State Flag, 3x5 Ft (144260)
- SAFEGUARD PRODUCTS Universal Live Trap with Bottom Opening (53000)
- SILKY SAWS Silky HIBIKI 210mm X-Fine Teeth (396-21)
- FLASH FURNITURE Gray All-Weather Folding Adirondack Chairs, PK 2 (2-JJ-C14505-GY-GG)
- FLASH FURNITURE 3PC Black/White PE Rattan Folding Bistro Set (FV-FWA085-BLK-WHT-GG)
- FLASH FURNITURE White Steel Patio Arm Chair with Round Back (CO-3-WH-GG)
- FLASH FURNITURE Gray Folding Sling Patio Chairs with Armrests, 2PK (2-GM-SC098-GY-GG)
- FLASH FURNITURE Winston All-Weather Rocking Chair in Black Faux Wood, PK2 (2-JJ-C14703-BK-GG)
- FLASH FURNITURE Blue Adirondack Chair with Ottoman and Cupholder (LE-HMP-1044-110-BL-GG)
- ADAMS MFG BigEasy Port Adir Chair (8390-96-3700)
- Flash Furniture Patio Club Chairs & Chaise Lounges