Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Gray Folding Sling Patio Chairs with Armrests, 2PK
Mfr # 2-GM-SC098-GY-GG
Zoro # G008439670
product price: $85.85
/pk 2, $42.93/ea
Free Shipping & Returns
$85.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 35.75"
- Color Gray
- Finish Black Powder Coat
- Capacity 350 lbs.
- Material Steel, Textilene
Product Information
- Brand Flash Furniture
- MFR # 2-GM-SC098-GY-GG
- Zoro # G008439670
- UPC # 196861105340
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Height | 35.75" |
Overall Width | 20.75" |
Overall Length | 24.5" |
Details
Color | Gray |
Finish | Black Powder Coat |
Capacity | 350 lbs. |
Material | Steel, Textilene |
Description
Relax and enjoy your outdoor leisure time with this set of 2 patio sling chairs with armrests. Breathable textilene fabric allows for airflow to keep you cool and is quick drying making these chairs ideal for use outside. Designed to stand up to the elements, these patio chairs are UV fade and weather resistant and boast powder coated rust-resistant steel frames that hold up to 350 lbs. static weight per chair. Protective floor glides prevent damage to indoor flooring surfaces and the lightweight, foldable design allows for easy storage and portability so you can take them along to your favorite locations. These chairs arrive ready for use right out of the box and cleanup is quick and easy with a damp cloth, perfect for busy households. Purchase several sets in multiple colors to complete your indoor or outdoor setup.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NGK SPARK PLUGS NGK Spark Plug, BKR5E (130-119)
- CLASSIC ACCESSORIES Golf Cart Enclosure, Long Roof, 4 Person, Black (40-055-340401-00)
- SOLO Tank Cap w/Valve Assembly for Sprayer (4200242-P)
- HOOVER COMMERCIAL Handheld Blower, 270 cfm, 100 mph, 40 V, 6.1 lb (CH97019)
- FLASH FURNITURE Black Flex Comfort Material Rocking Chairs, 2PK (2-FV-FSC-2315N-BLK-GG)
- FLASH FURNITURE 2 Pack White Modern 2 Slat Back Adirondack Chairs (2-JJ-C14509-WH-GG)
- FLASH FURNITURE Teak Adirondack Chairs with Cream Cushions, 2PK (2-JJ-C14501-CSNCR-TEAK-GG)
- FLASH FURNITURE White Steel Patio Arm Chair with Square Back (CO-2-WH-GG)
- FLASH FURNITURE Bowie Comfort Series Black Swivel Patio Chair with Black Cushion (JE-5101W-BK-GG)
- FLASH FURNITURE Gray/Gray Faux Teak Patio Chair with Arms (SB-CA108-WA-GRY-GG)
- FLASH FURNITURE Winston All-Weather Rocking Chair in Gray Faux Wood (JJ-C14703-GY-GG)
- Flash Furniture Patio Club Chairs & Chaise Lounges