Shop All Waiting Room & Guest Chairs
Flash Furniture
Gray Faux Linen Arm Chair with Wood Frame
Mfr # IS-IT673317-GY-GG
Zoro # G005812315
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 33.25
- Overall Width 25.25
- Color Dark Gray Faux Linen
- Material Fabric, Foam, Metal, Plywood, Polyester, Wood Veneer
- Weight Capacity 500
Product Information
- Brand Flash Furniture
- MFR # IS-IT673317-GY-GG
- Zoro # G005812315
- UPC # 840196379098
- Country of Origin Malaysia
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 33.25 |
Overall Width | 25.25 |
Length | 30 |
Details
Color | Dark Gray Faux Linen |
Material | Fabric, Foam, Metal, Plywood, Polyester, Wood Veneer |
Weight Capacity | 500 |
Description
Easily launch your home or business into the 21st century with the timeless elegance of this commercial grade mid-century modern upholstered armchair. Not only does this chair look great, the soft but durable faux linen upholstery feels amazing and invites guests to curl up and relax. The wooden armrests boast a walnut finish and relieve tension from the neck and shoulders for complete comfort.
Made with sturdiness in mind, this accent chair is perfect for any space. The wood frame holds up to 300 lbs. static weight and the solid wood legs feature plastic floor glides prevent damage to hard flooring surfaces. Assembly takes less than 30 minutes with the included materials and a dry cloth is all that is needed to maintain the appearance of this lounge chair. Never sacrifice style you love for the latest trend when you have this side chair ideal for use in the living room, bedroom, reception, or office areas.
Made with sturdiness in mind, this accent chair is perfect for any space. The wood frame holds up to 300 lbs. static weight and the solid wood legs feature plastic floor glides prevent damage to hard flooring surfaces. Assembly takes less than 30 minutes with the included materials and a dry cloth is all that is needed to maintain the appearance of this lounge chair. Never sacrifice style you love for the latest trend when you have this side chair ideal for use in the living room, bedroom, reception, or office areas.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Lillian LLL-2322 Machine Washable Area Rug (LLL2322-2339)
- DEFLECTO Chair Mat 36"x48", Traditional Lip Shape, Clear, for Carpet (CM14113)
- NATIONAL PUBLIC SEATING Folding Chair, Fabric, 32in H, Burgundy, PK2 (3218)
- FOREVER LEAF 4 ft. Artificial Dracaena Plant (FL02106)
- FLASH FURNITURE Office Chair, 32"L47"H, Padded, HerculesSeries (GO-2092M-1-BN-GG)
- FLASH FURNITURE Restaurant Chair, 17"L32-1/4"H, HerculesSeries (XU-DG694BLAD-BLKV-GG)
- FLASH FURNITURE Restaurant Chair, 19"L33-/2"H, HerculesSeries (XU-DG-60401-BLKV-GG)
- FLASH FURNITURE Black Side Reception Chair, 23 1/4" W 26" L 36" H, Padded, Leather Seat, Contemporary Series (BT-1404-GG)
- FLASH FURNITURE Chair, 20"L33"H, ContemporarySeries (CH-31230-OR-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-SILVERVEIN-3169-GG)
- OFFICESOURCE Value Collection Armless, Sled Base Guest Chair with Black Frame (2709FBK)
- Flash Furniture Seating