Shop All Counter Height Stools
Flash Furniture
Gray Fabric/Wood Stool, 24"
Mfr # 2-CH-182020-24-DKGY-F-GG
Zoro # G2786045
product price: $348.99
/pk 2, $174.50/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Flash Furniture
- MFR # 2-CH-182020-24-DKGY-F-GG
- Zoro # G2786045
- UPC # 889142876632
- Country of Origin China
- Category Counter Height Stools
Details
Color | Dark Gray Fabric |
Item | Gray Fabric/Wood Stool,24",PK2 |
Description
This classically sophisticated upholstered counter stool with decorative nail trimming lend a touch of old world elegance and comfort. The solid wood frame and legs are streamlined with a touch of whimsy mimicking the curved design details of the arms. The deep seat is an invitation to lounge, relax and enjoy the atmosphere. Enjoy the comforts of this stool anywhere around the home with its full back. To ensure smooth gliding and floor protection, glides have been added.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERNO Birthday Candles, Wax, 2-1/4"L, 0.5lb., PK36 (40180)
- BAXTON STUDIO Perry Blue Velvet Upholstered and Button Tufted Queen Size Daybed (156-9454)
- CHAMPION - MOYER DIEBEL Screw, Truss Slot Ss 8-32X1/4 (0501408)
- DESIGN TOSCANO Masks of the Congo Wall Sculptures: Set (QL919717)
- FLASH FURNITURE Barstool, Slat Back, Silver w/Walnut Seat (XU-DG-60402-BAR-WALW-GG)
- FLASH FURNITURE Bordeaux Stackable IndoorOutdoor French Bistro 30 High Barstool, BlackWhite and Bamboo Finish (SDA-AD642001-BS-BKWH-NAT-GG)
- FLASH FURNITURE 2PK 24" High Black-Gold Metal Counter Height Stool (2-CH-61200-24-BQ-GG)
- FLASH FURNITURE 24" High Yellow Metal Counter Height Stool (CH-61200-24-YL-GG)
- FLASH FURNITURE Barstool, Slat Back, Silver w/Cherry Seat (XU-DG-60402-BAR-CHYW-GG)
- FLASH FURNITURE Copper Metal Outdoor Stool, 24" (4-ET-3534-24-POC-GG)
- HOLLAND BAR STOOL CO 25" Counter Stool, Medium Finish, Rein Bay Seat (314025Med024)
- Flash Furniture Counter Height Stools