Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Gray All-Weather Folding Adirondack Chairs, PK 2
Mfr # 2-JJ-C14505-GY-GG
Zoro # G101839957
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 34
- Color Gray
- Capacity 350
- Overall Height 37
- Material Polystyrene, Stainless Steel
Product Information
- Brand Flash Furniture
- MFR # 2-JJ-C14505-GY-GG
- Zoro # G101839957
- UPC # 840196321622
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Length | 34 |
Overall Height | 37 |
Overall Width | 30.25 |
Details
Color | Gray |
Capacity | 350 |
Material | Polystyrene, Stainless Steel |
Weight | 69 |
Description
Take relaxation anywhere you want to be with this set of 2 folding all-weather adirondack chairs. The classic design of this gray adirondack chair has stood the test of time and will make a lovely addition to any space. Whether your favorite spot is the beach, a campsite or your own back yard the ability to fold this lounger makes it infinitely easier to transport and also makes storage a breeze. This poly resin lounger has an extra wide back which allows space for decorative pillows or cushions, extra wide arms to hold drinks and snacks and a slanted seat that encourages you to recline. This colorful lawn chair boasts a faux wood look, vertical lattice back and is UV protected to help retain its great looks. Add some of these beautiful folding chairs to your front porch for a new look in relaxation. Outdoor furniture takes a lot of punishment so durability is a big factor. Constructed of weather-resistant polystyrene, this wood-like substance was designed to hold up in many environments and is strong enough to accommodate users up to 350 pounds. Unlike traditional wood chairs there is no back breaking sanding, painting or sealing and these low maintenance porch chairs won't rot, peel or splinter. Best of all, this adirondack lounger chair can be easily cleaned with water and a neutral detergent. Assembling in less than 30 minutes, with the included tools, this all-weather adirondack chair beckons you to curl up, de-stress and let go of the day.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG H PRODUCTS Spider Trap 3.2 oz (ACEBR15001)
- STENS Carburetor Primer Bulb For Mtd Craftsman Troy 951-10639A (120-927)
- ZORO SELECT Picnic Table, 72" W x62" D, Blue (4HUR5)
- AFTERMARKET Cylinder Seal Kit (AHC11572)
- FLASH FURNITURE Teak Poly Resin Adirondack Chair 2PK (2-JJ-C14501-TEAK-GG)
- FLASH FURNITURE Bowie Comfort Series Black Swivel Patio Chair with Black Cushion (JE-5101W-BK-GG)
- FLASH FURNITURE Light Gray Steel Patio Arm Chair with Round Back (CO-3-SIL-GG)
- FLASH FURNITURE Gray Folding Sling Patio Chairs with Armrests, 4PK (4-GM-SC098-GY-GG)
- FLASH FURNITURE Espresso Wicker Patio Chairs & Cream Cushions, PK 2 (2-TW-3WBE074-BR-GG)
- FLASH FURNITURE Black Teak Accented Patio Chair with Cushions (GM-201027-1S-CH-GG)
- GRACIOUS LIVING Adirondack II Adirondack Chair, 2934 in W, 3514 in D, 3312 in H, Resin Seat (11617-26ADI)
- Flash Furniture Outdoor Chairs