Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Gray 3-Piece Rocking Chair and Side Table Set
Mfr # FV-FSC-2315-GRY-GG
Zoro # G409116484
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 300
- Material Glass, Steel, Textilene
- Overall Height 32 in
- Overall Length 31 in
- Overall Width 23.75 in
Product Information
- Brand Flash Furniture
- MFR # FV-FSC-2315-GRY-GG
- Zoro # G409116484
- UPC # 196861092909
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Height | 32 in |
Overall Length | 31 in |
Overall Width | 23.75 in |
Details
Capacity | 300 |
Material | Glass, Steel, Textilene |
Color | Gray/Black |
Description
Spend some quality leisure time outdoors with this 3 piece all-weather rocking chair and table patio set. Boasting quick dry textilene flex comfort material, these rockers are perfect for poolside, patios and decks. Integrated armrests and smooth motion curved runners allow for total relaxation. The included glass topped side table not only looks great but also provides much needed horizontal real estate for drinks, cell phones, or snack plates. Powder coated steel frames are weather and rust resistant and allow the chairs to hold up to 300 lbs. static weight and the table to hold up to 50 lbs. static weight. Fixed floor glides on the table will prevent damage to your indoor flooring surfaces. Your new lounge set assembles in 30 minutes or less and wipes clean with a damp cloth making it ideal for busy households. This chair and table set is available in multiple colors to suit your personal taste.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Buffalo Bills Graffiti Micro Soft Football (604-93MCS-R1)
- ALPINERPORATION 52MTL Windmill Stake (KIY102MC)
- LUCKY DOG Lucky Dog PB2032-ZE008100 Zero Plastic Leakproof Poop Bags - 32 per Roll (PB2032-ZE008100)
- KNOX FERTILIZER Knox Fertilizer 225484 Green Thumb 5000 sq ft. Coverage Lawn Food (225484)
- FLASH FURNITURE Winston All-Weather Poly Resin Rocking Chair in Mahogany (JJ-C14703-MHG-GG)
- FLASH FURNITURE Black 3-Seater Convertible Canopy Patio Swing/Bed (TLH-007-BK-GG)
- FLASH FURNITURE Paladin Black Outdoor Folding Patio Sling Chair, 2PK (2-TLH-SC-044-BKBK-GG)
- FLASH FURNITURE Teak Poly Resin Adirondack Chair 2PK (2-JJ-C14501-TEAK-GG)
- FLASH FURNITURE Winston All-Weather Rocking Chair in White Faux Wood (JJ-C14703-WH-GG)
- FLASH FURNITURE Winston All-Weather Rocking Chair in Black Faux Wood, PK2 (2-JJ-C14703-BK-GG)
- AMERIHOME Double Seat Glider Chair (MCDSG)
- Flash Furniture Patio Furniture