Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Gold Steel Patio Arm Chair with Round Back
Mfr # CO-3-GD-GG
Zoro # G3617229
product price: $68.15
/ea
$68.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Material Plastic, Steel
- Finish Gold Powder Coat
- Capacity 300
- Overall Height 32.25
Product Information
- Brand Flash Furniture
- MFR # CO-3-GD-GG
- Zoro # G3617229
- UPC # 889142057376
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Height | 32.25 |
Overall Length | 24 |
Overall Width | 21 |
Details
Item | Gold Patio Chair-Round Back |
Color | Gold |
Material | Plastic, Steel |
Finish | Gold Powder Coat |
Capacity | 300 |
Description
Gold Patio Chair-Round Back
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5 CORE 5 Core Sheet Music Stand - Heavy Duty Portable Foldable Music Note Holder - Height Adjustable Tripod (MUS FLD HD ACC)
- STENS Black Fuel Line / 1/4" Id X 7/16"Od Oil Chemical Gas Resistant (115-022)
- SHAPLEYS Shapley's Medi-Care Shampoo Gallon (3628-GL)
- MTD Arm Rest Kit -High (759-04252)
- FLASH FURNITURE Paladin Black Outdoor Folding Patio Sling Chair, 2PK (2-TLH-SC-044-BKBK-GG)
- FLASH FURNITURE Red Adirondack Rocking Chair with Cupholder (LE-HMP-1045-31-RD-GG)
- FLASH FURNITURE Navy/White PE Rattan Folding Bistro Chairs, 2PK (2-FV-FWA086-NVY-WHT-GG)
- FLASH FURNITURE Navy Modern Poly Resin Adirondack Rockers, PK 2 (JJ-C14709-NV-2-GG)
- FLASH FURNITURE Black Patio Chair with Storage & Gray Cushions (GM-201108-1S-GY-GG)
- FLASH FURNITURE Black Folding Sling Patio Chairs with Armrests, 4PK (4-GM-SC098-BK-GG)
- WISE SEATING Deluxe Lounge; Gray (8WD707P-1-717)
- Flash Furniture Patio Furniture