Shop All Gaming Chairs
Flash Furniture
Gaming Chair, Padded Flip-up, Blue
Mfr # CH-00095-BL-GG
Zoro # G9301313
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Gaming Chair
- Arm Style Padded Flip-up
- Backrest High Back Design with Lumbar Support
- Caster Type Dual Wheel
- Material Foam, Mesh, Plastic, Plywood, Polyurethane
Product Information
- Brand Flash Furniture
- MFR # CH-00095-BL-GG
- Zoro # G9301313
- UPC # 889142662914
- Country of Origin China
- Category Gaming Chairs
Dimensions
Overall Height | 46-1/4" |
Height | 46.25 |
Width | 24.75 |
Length | 26.25 |
Overall Depth | 26-1/4" |
Details
Office Chair Style | Gaming Chair |
Arm Style | Padded Flip-up |
Backrest | High Back Design with Lumbar Support |
Caster Type | Dual Wheel |
Color | Blue |
Item | Gaming Chair |
Material | Foam, Mesh, Plastic, Plywood, Polyurethane |
Finish | Black Nylon |
Series | Contemporary |
Weight Capacity | 250 lb. |
Style | Gaming Chair |
Frame Material | Plastic |
Capacity | 250 |
Description
Racing Gaming Chair,Black/Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMEROOTS 36 x 20 x 4.5 in. Lux Sateen Down Alternative King Size Firm Pillow, White (387817)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ Wood Folding Table, 8Ft. x 40" "Queen" Banquet, Vinyl Edge (WFT5-4096)
- FLASH FURNITURE Burgundy Banquet Chair, 20 1/4 in W 20 1/4 in L 34 in H, Fixed, Vinyl Seat (FD-BHF-2-BY-VYL-GG)
- CLINTON Koala Pyramid Wall Sticker (01-CC)
- FLASH FURNITURE Gaming Chair, Padded Flip-up, Orange (CH-00095-OR-GG)
- FLASH FURNITURE Gaming Chair, Padded Flip-up, Camouflage (CH-00095-CAM-GG)
- FLASH FURNITURE Gaming Chair, Padded Flip-up, Black (CH-00095-BK-GG)
- FLASH FURNITURE Red LeatherSoft Gaming Chair with Roller Wheels (CH-187230-RED-RLB-GG)
- FLASH FURNITURE Red Reclining Gaming Chair with Footrest (CH-187230-RED-GG)
- FLASH FURNITURE White Reclining Gaming Chair with Footrest (CH-00288-WH-GG)
- DREAMSEAT Xpression Pro Gaming Chair with Michigan State Spartans Sparty Logo (XZXPPRO032-PSCOL13224A)
- Flash Furniture Office Chairs