Shop All Patio Dining Chairs & Stools
Flash Furniture
Gael Commercial Grade Yellow Metal Indoor-Outdoor Chair
Mfr # CH-61200-18-YL-GG
Zoro # G3623389
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Galvanized Steel, Plastic
- Width 15.5
- Overall Height 33-1/4"
- Height 33.25
Product Information
- Brand Flash Furniture
- MFR # CH-61200-18-YL-GG
- Zoro # G3623389
- UPC # 889142059783
- Country of Origin China
- Category Patio Dining Chairs & Stools
Dimensions
Width | 15.5 |
Overall Height | 33-1/4" |
Height | 33.25 |
Overall Depth | 20" |
Length | 20 |
Details
Item | Chair |
Color | Yellow |
Material | Galvanized Steel, Plastic |
Frame Material | Galvanized Steel |
Backrest | Curved Vertical Slat Back |
Series | Industrial |
Weight Capacity | 500 |
Finish | Yellow Powder Coat |
Description
Yellow Indoor-Outdoor Chair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Picnic Table, 72" W x60" D, (12F621)
- SEYMOUR MIDWEST GT Poly Bedding Rake (44111TRU)
- CLASSIC ACCESSORIES Montlake Square Dining Seat Cushion Slipcover, Antique Beige, 21"x21" (60-015-010301-RT)
- ADAMS MFG PoolBLU Fold Side Table (8510-21-3734)
- FLASH FURNITURE Lila 2 Pack Beige Rattan Indoor-Outdoor Restaurant Stack Chair (2-TLH-037-BGE-GG)
- FLASH FURNITURE 30" High Black Metal Indoor-Outdoor Barstool (CH-31320-30GB-BK-GG)
- FLASH FURNITURE Gael Commercial Grade Black Metal Indoor-Outdoor Chair (CH-61200-18-BK-GG)
- FLASH FURNITURE Lila 4 Pack Medium Brown Rattan Indoor-Outdoor Restaurant Stack Chair (4-TLH-037-DK-BN-GG)
- FLASH FURNITURE 4PK Gray Outdoor Barstools with Flex Material (4-JJ-092H-GR-GG)
- FLASH FURNITURE 30" High Green Metal Barstool with Slat Back (CH-61200-30-GN-GG)
- VIFAH Malibu Outdoor Garden Stacking Armchair, 4PK (V1080)
- Flash Furniture Outdoor Chairs