Shop All Bed Frames
Flash Furniture
Full Size Black Fabric Platform Bed with Mattress
Mfr # SL-BM10-6-GG
Zoro # G704661887
product price: $581.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$581.99
Free 30-Day Returns
Key Features
- Material Fabric, Felt, Foam, Metal, Plywood, Polyester
- Overall Height 50.75
- Overall Width 59
- Overall Length 81
- Weight Capacity 800
Product Information
- Brand Flash Furniture
- MFR # SL-BM10-6-GG
- Zoro # G704661887
- UPC # 889142918936
- Country of Origin China
- Category Bed Frames
Dimensions
Overall Height | 50.75 |
Overall Width | 59 |
Overall Length | 81 |
Details
Color | Black |
Material | Fabric, Felt, Foam, Metal, Plywood, Polyester |
Weight Capacity | 800 |
Weight | 168 |
Description
If you're looking for something traditional with modern flair, this cutout panel platform bed will give you what you've been looking for. When your bedroom needs change, start with your bed frame, the headboard with cutout sides is a statement piece all on its own. The panel headboard features gorgeous nail trimming and button tufted upholstery. The low frame will keep the bedroom feeling open. If you don't like making up the bed, this bed is perfect since it is designed without a footboard. The frame features a center support leg and 15 wooden slats that are designed to support the mattress without the use of a box spring. The 10" pocket spring mattress provides superior motion isolation and supports the contours of your body. The interior make-up consists of pocket spring coils and CertiPUR-US Certified foam. The mattress instantly starts expanding once you cut the plastic and will return to its original shape in 48 to 72 hours. When you're ready for change, this stylish upholstered platform bed and mattress set will give you the upgrade that you seek.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Adjustable, Shop Stool, with Casters (DXSTAH025)
- KENNEY MFG Kenney Chelsea 5/8" Standard Decorative Window Curtain Rod, 28-48", White (KN71702V1)
- MASTER MFG Slip On Chair Leg Floor Protectors, PK48 (88455CS)
- INTERNATIONAL CONCEPTS Shaker Bookcase, 48"H, Unfinished (SH-3224A)
- FLASH FURNITURE King Size Beige Fabric Platform Bed & Mattress (HG-BM10-36-GG)
- FLASH FURNITURE Platform Bed, Riverdale, Full, Dark Gray (HG-46-GG)
- FLASH FURNITURE Roxbury Queen Platform Bed, Black (SL-BK5-Q-BK-GG)
- FLASH FURNITURE Beige Queen Platform Bed with Headboard (YK-1078-BEIGE-K-GG)
- FLASH FURNITURE Roxbury King Platform Bed, Dark Gray (SL-BK5-K-DG-GG)
- FLASH FURNITURE Platform Bed, Tribeca, Full, Light Gray (HG-26-GG)
- BAXTON STUDIO Laurien Mid-Century Modern Ash Walnut Finished Wood King Size Headboard (181-11115-Zoro)
- Flash Furniture Beds and Mattresses