Shop All Bed Frames
Flash Furniture
Full Size Black Fabric Platform Bed with Mattress
Mfr # SL-BM10-22-GG
Zoro # G404661910
product price: $610.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$610.99
Free 30-Day Returns
Key Features
- Material Fabric, Felt, Foam, Metal, Plywood, Polyester
- Overall Height 50.75
- Overall Width 59
- Overall Length 81
- Weight Capacity 800
Product Information
- Brand Flash Furniture
- MFR # SL-BM10-22-GG
- Zoro # G404661910
- UPC # 889142918707
- Country of Origin China
- Category Bed Frames
Dimensions
Overall Height | 50.75 |
Overall Width | 59 |
Overall Length | 81 |
Details
Color | Black |
Material | Fabric, Felt, Foam, Metal, Plywood, Polyester |
Weight Capacity | 800 |
Weight | 175 |
Description
Retreat in style with this modern, low profile platform bed with button tufting and embedded outline designed headboard. This upholstered bed frame has just enough character to enhance the look in your bedroom. The low frame will keep the bedroom feeling open and allow easy access to making up your bed. The frame features a center support leg and 15 wooden slats that are designed to support your mattress without the use of a box spring. The 10" pocket spring mattress provides superior motion isolation and supports the contours of your body. The interior make-up consists of pocket spring coils and CertiPUR-US Certified foam. The mattress instantly starts expanding once you cut the plastic and will return to its original shape in 48 to 72 hours. Get a wonderful night's rest on this platform bed and mattress set.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R TEXTILE Bed Sheets, Twin, 39x80 In., PK12 (X32014)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers SLACOW 18 in. Artsy Cow Knife Edge OD Throw Pillow (SLACOW)
- ICEBERG Round CaféWorks™ Table, Walnut - 36" Round x 42"H, 36" W, 42" H, Laminated Melamine Top, Walnut (65667)
- OSBORNE WOOD PRODUCTS 38 x 3 38" Table Slide (38" opening) in Soft Maple PR (9056M)
- FLASH FURNITURE Melbourne Metal Upholstered King Size Headboard in Black Fabric (HG-HB1717-K-BK-GG)
- FLASH FURNITURE Platform Bed, Riverdale, Full, Dark Gray (HG-46-GG)
- FLASH FURNITURE Charcoal Queen Fabric Upholstered Platform Bed (HG-3WPB21-Q03-Q-BK-GG)
- FLASH FURNITURE Queen Platform Bed Frame and 12" Mattress Set (XU-BD10-12PSM-Q-GG)
- FLASH FURNITURE King Light Brown Herringbone Adjustable Headboard (MG-97881-KHB-K-LTBRN-GG)
- FLASH FURNITURE Bedford Headboard, Twin Size, White Fabric (HG-HB1704-T-W-GG)
- BAXTON STUDIO Camino Black Faux Leather Upholstered Daybed with Guest Trundle Bed (131-7306)
- Flash Furniture Beds and Mattresses