Shop All Folding Chairs
Flash Furniture
Folding Chair, Metal, Beige
Mfr # HF3-MC-309AS-BGE-GG
Zoro # G3625872
product price: $32.29
/ea
Sold in multiples of 2 for $64.58
$64.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Beige
- Frame Material Steel
- Features Double Hinged, Easy Clean, Non-marring Floor Glide
- Back Height 14.50"
- Seat Depth 15.75"
Product Information
- Brand Flash Furniture
- MFR # HF3-MC-309AS-BGE-GG
- Zoro # G3625872
- UPC # 847254008785
- Country of Origin China
- Category Folding Chairs
Dimensions
Back Height | 14.50" |
Seat Depth | 15.75" |
Seat Width | 15.75" |
Back Width | 18" |
Details
Item | Folding Chair,Metal,Beige |
Frame Color | Beige |
Frame Material | Steel |
Features | Double Hinged, Easy Clean, Non-marring Floor Glide |
Color | Beige |
Application | Outdoor, Commercial, Indoor |
Material | Metal |
Style | Folding Chair |
Description
Folding Chair,Metal,Beige
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODMATES STRIPS REPAIR KIT 1/4X4"" (1298)
- BAXTON STUDIO Elston Mid-Century Walnut Brown Finished Wood and Synthetic Rattan Platform Bed-Queen (193-11486-ZORO)
- REGENCY Pedestal Desk, 30D, 60W, 29H, Mahogany, Wood (LDP6030MH)
- KENNEY MFG No Tools Decorative Shower Curtain Rod 42-72", Chrome (KN60940V1)
- FLASH FURNITURE Resin Folding Chair, Mahogany (LE-L-1-MAH-GG)
- FLASH FURNITURE 330 lb. Capacity Granite White Plastic Chair, 4PK (4-DAD-YCD-50-WH-GG)
- FLASH FURNITURE 4 Pack HERCULES Series 1000 lb. Rated Black Antimicrobial Fabric Bariatric Medical Reception Arm Chair (4-XU-DG-60443-670-1-BK-GG)
- FLASH FURNITURE 4 Pack HERCULES Series 1000 lb. Rated Black Antimicrobial Vinyl Bariatric Medical Reception Arm Chair (4-XU-DG-60443-670-1-BK-VY-GG)
- FLASH FURNITURE HERCULES Series Heavy Duty Navy Blue Dot Fabric Stack Chair (4-XU-60153-NVY-GG)
- FLASH FURNITURE White Plastic Folding Chair (6-DAD-YCD-50-WH-GG)
- BEDDING BEYOND Emma Resin Polypropylene Stackable Event Chair - White (BE711285)
- Flash Furniture Folding Chairs