Shop All Folding Chairs
Flash Furniture
Folding Chair, Black Vinyl, 31.5" H
Mfr # YB-YJ806H-GG
Zoro # G3639647
Sold in multiples of 2 for $48.98
$48.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Color Black
- Seat Material Vinyl
- Frame Color Silver
- Back Material Vinyl
- Frame Material Steel
Product Information
- Brand Flash Furniture
- MFR # YB-YJ806H-GG
- Zoro # G3639647
- UPC # 847254082211
- Country of Origin China
- Category Folding Chairs
Dimensions
Back Height | 15" |
Seat Depth | 15.50" |
Seat Width | 14.75" |
Back Width | 15.50" |
Details
Item | Folding Chair,Black Vinyl,31.5" H |
Seat Color | Black |
Seat Material | Vinyl |
Frame Color | Silver |
Back Material | Vinyl |
Frame Material | Steel |
Features | Upholstered Back, Non-marring Floor Glide, Carry Handle |
Back Color | Black |
Application | Commercial, Outdoor, Indoor |
Color | Black |
Style | Folding Chair |
Description
Folding Chair,Black Vinyl,31.5 In. H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECO Poster Snap Frame, 36" x 48", Black (32SN3648BLACK)
- OSBORNE WOOD PRODUCTS 6 x 4 Hartford Square in Knotty Pine (4086P)
- MORE THAN A CANDLE More Than A Candle OPT8J 8 oz Jelly Jar Soy Candle; Orange Patchouli (OPT8J)
- SAFCO CHAIR, EXT HEIGHT, MESH, BK (SAF3395BL)
- FLASH FURNITURE Soft Ivory Fabric Chiavari Chair Cushion, PK22 (22-BH-IVORY-GG)
- FLASH FURNITURE HERCULES Series 880 lb. Capacity Black Plastic Stack Chair (5-RUT-D01-BK-GG)
- FLASH FURNITURE Black Plastic Folding Chair (DAD-YCD-50-GG)
- FLASH FURNITURE Brown Vinyl Banquet Chair (4-FD-BHF-1-ALLGOLD-BN-GG)
- FLASH FURNITURE Cocoa Rattan Patio Chair w/ Bamboo-Aluminum Frame (3-SDA-AD642003R-1-GG)
- FLASH FURNITURE Brown Fabric Parsons Chair (2-BT-P-BRN-FAB-GG)
- NATIONAL PUBLIC SEATING Commercialine Folding Chair, Vnyl, Gry, PK4 (952)
- Flash Furniture Seating