Shop All Folding Chairs
Flash Furniture
Folding Chair - Black Plastic - Event Chair
Mfr # LE-L-3-BK-GG
Zoro # G3635377
product price: $19.19
/ea
Sold in multiples of 2 for $38.38
$38.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Color Black
- Seat Material Polypropylene
- Frame Color Black
- Back Material Polypropylene
- Frame Material Steel
Product Information
- Brand Flash Furniture
- MFR # LE-L-3-BK-GG
- Zoro # G3635377
- UPC # 812581018417
- Country of Origin China
- Category Folding Chairs
Dimensions
Overall Height | 31.5 |
Back Width | 17.50" |
Back Height | 15.50" |
Overall Width | 17.5 |
Seat Depth | 15.50" |
Seat Width | 15.50" |
Overall Length | 18 |
Details
Item | Folding Chair,Plastic,Black |
Seat Color | Black |
Seat Material | Polypropylene |
Frame Color | Black |
Back Material | Polypropylene |
Frame Material | Steel |
Weight Capacity | 650 |
Features | Non-marking Feet, Lightweight, Stain Resistant, Contoured Back, Double Support Rail, Easy Clean, Water Proof, Weather Resistant |
Back Color | Black |
Color | Black |
Material | Polypropylene, Steel |
Weight | 7.5 |
Finish | Black Powder Coat |
Application | Outdoor, Commercial, Indoor |
Style | Folding Chair |
Description
Folding Chair,Plastic,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 3/4", PK25 (CTB 18G/W)
- GLARO Wet Umbrella Bag Holder, Wall Mounted (WVBS11BK)
- ASHLEY PRODUCTIONS Big Red Digital Timer 3.75 x 2.5 w/Magnetic Backing and Stand, PK2 (10207)
- VERSA PRODUCTS Adjustable Table, 48" X Up to 20", Wood Top, Black (VT7644824-00-01)
- FLASH FURNITURE 4 Pack HERCULES Series 1000 lb. Rated Black Antimicrobial Fabric Bariatric Medical Reception Arm Chair (4-XU-DG-60443-670-1-BK-GG)
- FLASH FURNITURE White Plastic Folding Chair (DAD-YCD-50-WH-GG)
- FLASH FURNITURE Kids Resin Folding Chair, White (LE-L-1K-GG)
- FLASH FURNITURE Fabric Church Chair, Black (XU-CH-60096-BK-SV-GG)
- FLASH FURNITURE Soft Ivory Fabric Chiavari Chair Cushion, PK22 (22-BH-IVORY-GG)
- FLASH FURNITURE Resin Folding Chair, White (LE-L-1-WHITE-GG)
- ATLAS COMMERCIAL PRODUCTS Wood Folding Chair, White (WFC5WH)
- Flash Furniture Folding Chairs