Shop All Folding Chairs
Flash Furniture
Foldable Stool with Black Plastic Seat and Titanium Frame
Mfr # 2-DAD-YCD-30-GG
Zoro # G2787253
original price:
$93.69
5% off
new price: $88.59
/pk 2, $44.30/ea
Free Shipping & Returns
$88.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Style Folding Chair
Product Information
- Brand Flash Furniture
- MFR # 2-DAD-YCD-30-GG
- Zoro # G2787253
- UPC # 889142652922
- Country of Origin China
- Category Folding Chairs
Details
Item | Foldable Stool with Black Plastic S,PK2 |
Color | Black |
Style | Folding Chair |
Description
Foldable Stool with Black Plastic S,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVING ACCENTS BLINDS VINYL WHT 52X64"" (MAX5264WH)
- SCREENFLEX Portable Room Divider, 11 Panel, 7 ft. 4"H (CFSL7411-DB)
- KASON Roller Strike, 1/8" x 1/4", 0059 Series (10059005001)
- NO. 918 No918 Reno White Curtain 102 in. W X 84 in. L (ACE-RENO84WHT)
- FLASH FURNITURE Kids Brown Plastic Folding Chair (10-Y-KID-BN-GG)
- FLASH FURNITURE Orange Plastic Stack Chair (5-RUT-2-OR-GG)
- FLASH FURNITURE Folding Chair, Plastic, Fan Back, Blue (LE-L-4-BL-GG)
- FLASH FURNITURE HERCULES Series Double Braced Black Metal Folding Chair (4-BD-F002-BK-GG)
- FLASH FURNITURE Burgundy Fabric Church Chair (4-XU-CH-60096-BYXY56-BAS-GG)
- FLASH FURNITURE 4PK Commercial Grade White Plastic Folding Chairs (4-LE-L-3-W-WH-GG)
- ICEBERG Rough N Ready Series Resin Folding Chair, 18.75"W35.5"H (64007)
- Flash Furniture Folding Chairs